P252120 - 52IN 5 Blade Fan

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P252120
Manufacturer
Progress
Manufacturer's Part Number
P2521-20
Description
52IN 5 Blade Fan
52 In Signature Five-Blade Fan With Reversible Medium Cherry/Classic Walnut Blades, Antique Bronze Finish, and 30 Year Limited Warranty. Powerful Airpro Motor Features 3-Speed Control That Can Also Be Reversed to Provide Year-Round Comfort. Standard Canopy Is Designed For Sloped Ceilings With 12:12 Pitch and A 3/4 Inx 4-1/2 In Downrod Is Included. Can Be Used to Comply With California Title 20.
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fans Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
785247138623 / 00785247138623
Weight per unit
21.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P252120 - Large Image
 
P252120 - Large Image
 
P252120 - Large Image
 
P252120 - Large Image
 
P252120 - Large Image
 
P252120 - Large Image
 
P252120 - Large Image
 
P252120 - Large Image
 
P252120 - Large Image
 
P252120 - Small Image
Other Links
 
 
P252120 - Other
 
P252120 - Other
 
P252120 - Other
 
P252120 - Other
 
P252120 - Other
 
P252120 - Other
 
P252120 - Other
 
P252120 - Other
 
P252120 - Other
 
P252120 - Other
 
P252120 - Other
 
P252120 - Other
Attachments
 
 
P252120 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Height
14.625
Width
52
Descriptions
Description
52IN 5 BLADE FAN
Product Type
P2521-20 52IN 5 Blade Fan
extra long description
PROG P2521-20 P2521-20 52in 5 BLADE
Long Description
52 in Signature five-blade fan with reversible Medium Cherry/Classic Walnut blades, Antique Bronze finish, and 30 year limited warranty. Powerful AirPro motor features 3-speed control that can also be reversed to provide year-round comfort. Standard canopy is designed for sloped ceilings with 12:12 pitch and a 3/4 inx 4-1/2 in downrod is included. Can be used to comply with California Title 20.
Additional Information
pallet quantity
25
Power Source
Hardwired
indoor/outdoor
Indoor
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P2521-20
GTIN
00785247138623
UPC
785247138623
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
STANDARD
Packaging
Weight per each
21.5
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat