P252177 - PRO

P252177 - 52"FGD BZ Signature Fan

Progress Lighting

  • $188.28 (for 1 Each)
  • $188.28 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    P252177
    Manufacturer
    Progress Lighting
    Manufacturer's Part Number
    P2521-77
    Description
    52"FGD BZ Signature Fan
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Ceiling Fans (Paddle Fans) & C - Ceiling Fans  Mark as Incorrect
    Suggest a New Category
    Classification
    Ceiling Fans and Accessories
    UNSPSC
    40101604 - Fans
    UPC/GTIN
    785247138661 / 00785247138661
    Weight per unit
    41.5 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $188.28 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    46 Each
    Resources
    Attachments
     
     
    P252177 - Specification Sheet
     
    P252177 - Specification Sheet
    Installation Sheets
     
     
    P252177 - Installation Sheet
     
    P252177 - Installation Sheet
    Other Links
     
     
    P252177 - Other
     
    P252177 - Other
     
    P252177 - Other
     
    P252177 - Other
     
    P252177 - Other
    Images
     
     
    P252177 - Large Image
     
    P252177 - Small Image
     
    P252177 - 360 Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    Material
    Steel IN
    Material, Color, and Finish
    Finish
    PAINTED
    Blade Material
    PLYWOOD
    Housing Material
    Steel
    Dimensions and Weight
    Depth
    11.7500
    Height
    14.6250 in
    Width
    52 W
    Descriptions
    Description
    52"FGD BZ SIGNATURE FAN
    Product Type
    52IN 5 Blade Fan Forged Bronze
    Special Features
    ENERGY STAR certified
    Additional Information
    flow rate
    5422
    Manufacturer Information
    Brand
    PROGRESS LIGHTING
    PROGRESS
    Manufacturers Part Number
    P2521-77
    GTIN
    00785247138661
    UPC
    785247138661
    Taxonomies, Classifications, and Categories
    Category Description
    CEILING FANS AND ACCESSORIES
    Type
    Ceiling Fans
    Packaging
    Weight per each
    41.5
    Carton
    1
    Uses, Certifications, and Standards
    standard
    CUL listed.
    Mounting
    Dual ceiling mounting on downrod, or close to ceiling
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    46 Houston RDC

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for P252177

    Type in the slang term you'd like to suggest.

* All prices subject to change.