P253020 - 54IN 5-Blade Es Fan

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P253020
Manufacturer
Progress
Manufacturer's Part Number
P2530-20
Description
54IN 5-Blade Es Fan
54 In Five-Blade Fan With Reversible Medium Cherry/Classic Walnut Blades and An Antique Bronze Finish. The Airpro Signature Ceiling Fan Offers Great Performance and Value. This Contemporary Styled Fan Features A Powerful, 3-Speed Motor That Can Be Reversed to Provide Year-Round Comfort. Includes Innovative Canopy System That Can Be Installed On Vaulted Ceilings Up to 12:12 Pitch. A 1 In X 6 In Downrod Is Included, However, Longer Downrods Can Be Ordered Separately. Can Be Used to Comply With California Tit
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fans Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
785247155170 / 00785247155170
Weight per unit
20.0199 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P253020 - Large Image
 
P253020 - Large Image
 
P253020 - Large Image
 
P253020 - Large Image
 
P253020 - Large Image
 
P253020 - Large Image
 
P253020 - Large Image
 
P253020 - Large Image
 
P253020 - Large Image
 
P253020 - Small Image
Other Links
 
 
P253020 - Other
 
P253020 - Other
 
P253020 - Other
 
P253020 - Other
 
P253020 - Other
 
P253020 - Other
 
P253020 - Other
 
P253020 - Other
 
P253020 - Other
 
P253020 - Other
 
P253020 - Other
 
P253020 - Other
Attachments
 
 
P253020 - Specification Sheet
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
Steel
Dimensions and Weight
Height
15
Width
54
Descriptions
Description
54IN 5-BLADE ES FAN
Long Description
54 in five-blade fan with reversible Medium Cherry/Classic Walnut blades and an Antique Bronze finish. The AirPro Signature ceiling fan offers great performance and value. This contemporary styled fan features a powerful, 3-speed motor that can be reversed to provide year-round comfort. Includes innovative canopy system that can be installed on vaulted ceilings up to 12:12 pitch. A 1 in x 6 in downrod is included, however, longer downrods can be ordered separately. Can be used to comply with California Tit
Product Type
P2530-20 54IN 5 Blade Fan
extra long description
PROG P2530-20 P2530-20 54in 5 BLADE
Additional Information
pallet quantity
36
Power Source
Hardwired
indoor/outdoor
Indoor
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P2530-20
GTIN
00785247155170
UPC
785247155170
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
STANDARD
Packaging
Weight per each
20.0199
Carton
1
Uses, Certifications, and Standards
standard
UL/CUL listed.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat