P253120 - 52IN 4BLD CLG Fan

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P253120
Manufacturer
Progress
Manufacturer's Part Number
P253120
Description
52IN 4BLD CLG Fan
52 In Four-Blade Fan With Reversible Medium Cherry/Classic Walnut Blades and An Antique Bronze Finish. The Clifton Heights Ceiling Fan Offers Great Performance and Value. This Contemporary Styled Fan Features A Powerful, 3-Speed Motor That Can Be Reversed to Provide Year-Round Comfort. Includes Innovative Canopy System That Can Be Installed On Vaulted Ceilings Up to 12:12 Pitch. Can Be Used to Comply With California Title 20.
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fans Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
785247163557 / 00785247163557
Weight per unit
20.0199 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
P253120 - Other
 
P253120 - Other
 
P253120 - Other
 
P253120 - Other
 
P253120 - Other
 
P253120 - Other
 
P253120 - Other
 
P253120 - Other
 
P253120 - Other
 
P253120 - Other
 
P253120 - Other
 
P253120 - Other
Images
 
 
P253120 - Large Image
 
P253120 - Large Image
 
P253120 - Large Image
 
P253120 - Large Image
 
P253120 - Large Image
 
P253120 - Large Image
 
P253120 - Large Image
 
P253120 - Large Image
 
P253120 - Large Image
 
P253120 - Small Image
Attachments
 
 
P253120 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Height
15.75
Width
52
Descriptions
Description
52IN 4BLD CLG FAN
Product Type
P2531-20 52IN 4-Blade Ceiling Fan
extra long description
PROG P2531-20 P2531-20 52IN 4-BLADE
Long Description
52 in four-blade Fan with reversible Medium Cherry/Classic Walnut blades and an Antique Bronze finish. The Clifton Heights ceiling fan offers great performance and value. This contemporary styled fan features a powerful, 3-speed motor that can be reversed to provide year-round comfort. Includes innovative canopy system that can be installed on vaulted ceilings up to 12:12 pitch. Can be used to comply with California Title 20.
Additional Information
pallet quantity
40
Power Source
Hardwired
indoor/outdoor
Indoor
Manufacturer Information
Manufacturers Part Number
P253120
Brand
PROGRESS BRAND
GTIN
00785247163557
UPC
785247163557
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
STANDARD
Packaging
Weight per each
20.0199
Carton
1
Uses, Certifications, and Standards
standard
UL listed.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat