P253320 - 52IN 5-BLD Pati

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P253320
Manufacturer
Progress
Manufacturer's Part Number
P2533-20
Description
52IN 5-BLD Pati
54 Inch Five-Blade Patio Fan With Toasted Oak Blades and An Antique Bronze Finish. The Airpro Indoor/Outdoor Ceiling Fan Offers Great Performance and Value With A Powerful, 3-Speed Motor That Can Be Reversed to Provide Year-Round Comfort. Includes Innovative Canopy System That Can Be Installed On Vaulted Ceilings Up to 12:12 Pitch, Additionally, The Fan Can Be Installed With No Downrod to Accommodate Lower Ceilings.
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fans Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
785247155750 / 00785247155750
Weight per unit
22.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P253320 - Large Image
 
P253320 - Large Image
 
P253320 - Large Image
 
P253320 - Large Image
 
P253320 - Large Image
 
P253320 - Large Image
 
P253320 - Large Image
 
P253320 - Large Image
 
P253320 - Small Image
Other Links
 
 
P253320 - Other
 
P253320 - Other
 
P253320 - Other
 
P253320 - Other
 
P253320 - Other
 
P253320 - Other
 
P253320 - Other
 
P253320 - Other
 
P253320 - Other
 
P253320 - Other
Attachments
 
 
P253320 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Height
18.25
Width
54
Descriptions
Description
52IN 5-BLD PATI
Product Type
P2533-20 54IN 5 Blade Fan
extra long description
PROG P2533-20 P2533-20 54in 5 BLADE
Long Description
54 inch five-blade Patio Fan with Toasted Oak blades and an Antique Bronze finish. The AirPro Indoor/Outdoor ceiling fan offers great performance and value with a powerful, 3-speed motor that can be reversed to provide year-round comfort. Includes innovative canopy system that can be installed on vaulted ceilings up to 12:12 pitch, additionally, the fan can be installed with no downrod to accommodate lower ceilings.
Additional Information
pallet quantity
24
Power Source
Hardwired
indoor/outdoor
Indoor & Outdoor
Manufacturer Information
Manufacturers Part Number
P2533-20
Brand
PROGRESS
GTIN
00785247155750
UPC
785247155750
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
STANDARD
Packaging
Weight per each
22.88
Carton
1
Uses, Certifications, and Standards
standard
UL/CUL listed.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat