P260420 - 18IN Fan Downrod

Progress

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P260420
Manufacturer
Progress
Manufacturer's Part Number
P2604-20
Description
18IN Fan Downrod
3/4 In. X 18 In. Downrod For Use With Any Progress Lighting Ceiling Fan. Use Of A Fan Downrod Positions Your Ceiling Fan At The Optimal Height For Air Circulation and Provides The Perfect Solution For Installation On High Cathedral Ceilings or In Great Rooms. Refer to The Selection Guide For Recommended Downrod Lengths Based Upon Your Ceiling Height. Antique Bronze Finish.
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fan Downrods & Slope A Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
785247139149 / 00785247139149
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
P260420 - Other
 
P260420 - Other
 
P260420 - Other
 
P260420 - Other
Images
 
 
P260420 - Large Image
 
P260420 - Large Image
 
P260420 - Large Image
 
P260420 - Small Image
Attachments
 
 
P260420 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Antique Bronze
Color
Brown
Dimensions and Weight
Height
18
Width
0.75
Diameter
1 in
Overall Length
18 in
Descriptions
Description
18IN FAN DOWNROD
Long Description
Ceiling Fan, Steel, Antique Bronze, Brown, 3/4 in Shaft Diameter, 1 in Diameter, 18 in Overall Length, 0.75 in Overall Width, 18 in Overall Height, 2.2 lb
Product Type
Ceiling Fan
Ceiling Fan Downrod
Features
3/4 In. x 18 In. downrod for use with any Progress Lighting ceiling fan. Use of a fan downrod positions your ceiling fan at the optimal height for air circulation and provides the perfect solution for installation on high cathedral ceilings or in great rooms. Refer to the selection guide for recommended downrod lengths based upon your ceiling height.
Short Description
18 inch Downrod for Ceiling Fan, Steel, Antique Bronze
extra long description
PROG P2604-20 P2604-20 18in FAN DOW
Additional Information
pallet quantity
2700
indoor/outdoor
Indoor & Outdoor
Power Source
N/A
for use with
Progress Lighting
shaft diameter
3/4 in
Overall Width
0.75 in
Overall Height
18 in
package quantity
1 CT;5 PK
Manufacturer Information
Brand
PROGRESS BRAND
Manufacturers Part Number
P2604-20
GTIN
00785247139149
UPC
785247139149
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Packaging
Weight
2.2 lb
Weight per each
2.2
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat