P260720 - 48IN Fan Downrod

Progress

  • $63.44 (Each)
  • $63.44 (Each)

  • $317.20 (Per 5)
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
P260720
Manufacturer
Progress
Manufacturer's Part Number
P2607-20
Description
48IN Fan Downrod
3/4 In. X 48 In. Downrod For Use With Any Progress Lighting Ceiling Fan. Use Of A Fan Downrod Positions Your Ceiling Fan At The Optimal Height For Air Circulation and Provides The Perfect Solution For Installation On High Cathedral Ceilings or In Great Rooms. Refer to The Selection Guide For Recommended Downrod Lengths Based Upon Your Ceiling Height. Antique Bronze Finish.
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fan Downrods & Slope A Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
785247138845 / 00785247138845
Weight per unit
4.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.44 (Each)
Standard Packaging
$317.20 (Per 5)
Resources
Other Links
 
 
P260720 - Other
 
P260720 - Other
 
P260720 - Other
 
P260720 - Other
Images
 
 
P260720 - Large Image
 
P260720 - Large Image
 
P260720 - Large Image
 
P260720 - Small Image
Attachments
 
 
P260720 - Specification Sheet
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
Steel
Dimensions and Weight
Width
0.75
Height
48
Descriptions
Description
48IN FAN DOWNROD
Product Type
P2607-20 48IN Fan Downrod
extra long description
PROG P2607-20 P2607-20 48in FAN DOW
Long Description
3/4 In. x 48 In. downrod for use with any Progress Lighting ceiling fan. Use of a fan downrod positions your ceiling fan at the optimal height for air circulation and provides the perfect solution for installation on high cathedral ceilings or in great rooms. Refer to the selection guide for recommended downrod lengths based upon your ceiling height. Antique Bronze finish.
Additional Information
pallet quantity
990
Power Source
N/A
indoor/outdoor
Indoor & Outdoor
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P2607-20
GTIN
00785247138845
UPC
785247138845
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Packaging
Weight per each
4.3
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat