P261009WB - Four-Light Kit With White Washed Alabaster Style G

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P261009WB
Manufacturer
Progress
Manufacturer's Part Number
P2610-09WB
Description
Four-Light Kit With White Washed Alabaster Style G
Four-Light Kit With White Washed Alabaster Style Glass Shades Beautiful In Design. Innovative Spring Clip Glass Attachment System Eliminates Unsightly Excess Hardware. Good For Use With P2500 and P2501 Ceiling Fans and Includes Quick Connector For Easy Wiring. Includes Four 3000K, 800 Lumen Each (Source), Title 24 Certified Led Bulbs. Brushed Nickel Finish.
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fan Light Kits & Fitte Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans
UNSPSC
N/A
UPC/GTIN
785247221912 / 00785247221912
Weight per unit
6.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
P261009WB - Other
 
P261009WB - Other
 
P261009WB - Other
 
P261009WB - Other
 
P261009WB - Other
 
P261009WB - Other
 
P261009WB - Other
Images
 
 
P261009WB - Large Image
 
P261009WB - Large Image
 
P261009WB - Large Image
 
P261009WB - Large Image
 
P261009WB - Large Image
 
P261009WB - Small Image
Attachments
 
 
P261009WB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Lamp Type
A19
Material, Color, and Finish
Color
Nickel
Finish
PLATED
Style
Transitional
Descriptions
Long Description
Four-light kit with white washed alabaster style glass shades beautiful in design. Innovative spring clip glass attachment system eliminates unsightly excess hardware. Good for use with P2500 and P2501 ceiling fans and includes quick connector for easy wiring. Includes four 3000K, 800 lumen each (source), Title 24 certified LED bulbs. Brushed Nickel finish.
Description
FOUR-LIGHT KIT WITH WHITE WASHED ALABASTER STYLE G
Product Type
P2610-09WB 4-9W Led Fan Light Kit
extra long description
PROG P2610-09WB P2610-09WB 4-9W LED
Additional Information
pallet quantity
1
Power Source
Hardwired
indoor/outdoor
Indoor
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P2610-09WB
GTIN
00785247221912
UPC
785247221912
Taxonomies, Classifications, and Categories
Type
Branched
Packaging
Weight per each
6.14
Carton
1
Uses, Certifications, and Standards
standard
Title 24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat