P261020WB - Airpro Four-Light Ceiling Fan Light BZ

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P261020WB
Manufacturer
Progress
Manufacturer's Part Number
P2610-20WB
Description
Airpro Four-Light Ceiling Fan Light BZ
Four-Light Kit With White Washed Alabaster Style Glass Shades Beautiful In Design. Innovative Spring Clip Glass Attachment System Eliminates Unsightly Excess Hardware. Good For Use With P2500 and P2501 Ceiling Fans and Includes Quick Connector For Easy Wiring. Includes Four 3000K, 800 Lumen Each (Source), Title 24 Certified Led Bulbs. Antique Bronze Finish.
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fan Light Kits & Fitte Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans
UNSPSC
N/A
UPC/GTIN
785247221929 / 00785247221929
Weight per unit
6.1299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
P261020WB - Other
 
P261020WB - Other
 
P261020WB - Other
 
P261020WB - Other
 
P261020WB - Other
 
P261020WB - Other
Images
 
 
P261020WB - Large Image
 
P261020WB - Large Image
 
P261020WB - Large Image
 
P261020WB - Small Image
 
P261020WB - Large Image
Attachments
 
 
P261020WB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Lamp Type
A19
Material, Color, and Finish
Color
Bronze
Finish
Painted
Style
Transitional
Descriptions
Description
AIRPRO FOUR-LIGHT CEILING FAN LIGHT BZ
Long Description
Four-light kit with white washed alabaster style glass shades beautiful in design. Innovative spring clip glass attachment system eliminates unsightly excess hardware. Good for use with P2500 and P2501 ceiling fans and includes quick connector for easy wiring. Includes four 3000K, 800 lumen each (source), Title 24 certified LED bulbs. Antique Bronze finish.
Product Type
P2610-20WB 4-9W Led Fan Light Kit
extra long description
PROG P2610-20WB P2610-20WB 4-9W LED
Additional Information
pallet quantity
48
Power Source
Hardwired
indoor/outdoor
Indoor
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P2610-20WB
GTIN
00785247221929
UPC
785247221929
Taxonomies, Classifications, and Categories
Type
Branched
Packaging
Weight per each
6.1299
Carton
1
Uses, Certifications, and Standards
standard
Title 24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat