P297809 - 3-100W Med Bath BRKT

Progress

  • $181.10 (Each)
  • $181.10 (Each)
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
P297809
Manufacturer
Progress
Manufacturer's Part Number
P2978-09
Description
3-100W Med Bath BRKT
Create The Sophisticated Feel Of Modern, Urban Living In Your Home With This Three-Light Bath Fixture From The Alexa Collection. Visually Interesting White Linen Finished Glass With A Crisp Clear Edge Accent Is Complemented By A Pleasingly Simple Brushed Nickel Frame. If You Desire A Vintage Mid-Century Modern Look, The Alexa Collection Is Just For You.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111536 - Vanity lighting
UPC/GTIN
785247162871 / 00785247162871
Weight per unit
9.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$181.10 (Each)
Resources
Other Links
 
 
P297809 - Other
 
P297809 - Other
 
P297809 - Other
 
P297809 - Other
 
P297809 - Other
 
P297809 - Other
 
P297809 - Other
 
P297809 - Other
 
P297809 - Other
 
P297809 - Other
 
P297809 - Other
 
P297809 - Other
Images
 
 
P297809 - Large Image
 
P297809 - Large Image
 
P297809 - Large Image
 
P297809 - Large Image
 
P297809 - Large Image
 
P297809 - Large Image
 
P297809 - Large Image
 
P297809 - Large Image
 
P297809 - Large Image
 
P297809 - Small Image
Attachments
 
 
P297809 - Specification Sheet
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
120
Number of Lamps
3
Lamp Type
A19
Material, Color, and Finish
Style
Modern;Farmhouse;Transitional;Mid-Century Modern
fixture material
steel
Color
Nickel
Dimensions and Weight
Size
22 in x 6.125 in x 9.4375 in
Descriptions
Description
3-100W MED BATH BRKT
Product Type
P2978-09 3-100W Med Bath BRKT
extra long description
PROG P2978-09 P2978-09 3-100W MED B
Long Description
Create the sophisticated feel of modern, urban living in your home with this three-light bath fixture from the Alexa Collection. Visually interesting white linen finished glass with a crisp clear edge accent is complemented by a pleasingly simple Brushed Nickel frame. If you desire a vintage mid-century modern look, the Alexa Collection is just for you.
Additional Information
pallet quantity
40
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P2978-09
GTIN
00785247162871
UPC
785247162871
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Vanity Light
Packaging
Weight per each
9.8
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat