P305209 - 2LT Bath LTG Fixture

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P305209
Manufacturer
Progress
Manufacturer's Part Number
P3052-09
Description
2LT Bath LTG Fixture
Two-Light Bath Bracket On An Elongated Racetrack-Style Backplate, This Collection Features A Simple Transitional Design. Decorative Wall Lighting Complements Most Traditional Bathrooms or Powder Rooms. Brushed Metallic Finish Coordinates With Popular Faucet and Bath Hardware Styles. Flaired, Alabaster Glass Give A Unique, Poised Presence.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111536 - Vanity lighting
UPC/GTIN
785247148530 / 00785247148530
Weight per unit
5.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
P305209 - Other
 
P305209 - Other
 
P305209 - Other
 
P305209 - Other
 
P305209 - Other
 
P305209 - Other
Images
 
 
P305209 - Large Image
 
P305209 - Large Image
 
P305209 - Large Image
 
P305209 - Large Image
 
P305209 - Small Image
Attachments
 
 
P305209 - Specification Sheet
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
120
Number of Lamps
2
Lamp Type
A19
Material, Color, and Finish
Color
Nickel
fixture material
steel
Style
Transitional
Dimensions and Weight
Size
18 in x 7.375 in x 7.25 in
Descriptions
Description
2LT BATH LTG FIXTURE
Product Type
P3052-09 2-100W Med Bath Bar
extra long description
PROG P3052-09 P3052-09 2-100W MED B
Long Description
Two-light bath bracket on an elongated racetrack-style backplate, this collection features a simple transitional design. Decorative wall lighting complements most traditional bathrooms or powder rooms. Brushed metallic finish coordinates with popular faucet and bath hardware styles. Flaired, Alabaster glass give a unique, poised presence.
Additional Information
pallet quantity
54
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P3052-09
GTIN
00785247148530
UPC
785247148530
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Vanity Light
Packaging
Weight per each
5.6
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat