P340109 - PRO

P340109 - 1-60W Close to Ceiling Fi

Progress Lighting

  • $19.89 (for 1 Each)
  • $19.89 (1 Each)
  • $119.34 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    P340109
    Manufacturer
    Progress Lighting
    Manufacturer's Part Number
    P3401-09
    Description
    1-60W Close to Ceiling Fi
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Incandescent Architectural & S - Incandescent Surface Architect  Mark as Incorrect
    Suggest a New Category
    Classification
    Decorative Residential
    UNSPSC
    39111521 - Decorative ceiling or flush mount fixture
    UPC/GTIN
    785247118618 / 00785247118618
    Weight per unit
    1.3 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $19.89 (1 Each)
    Standard Packaging
    $119.34 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Attachments
     
     
    P340109 - Specification Sheet
     
    P340109 - Specification Sheet
    Installation Sheets
     
     
    P340109 - Installation Sheet
     
    P340109 - Installation Sheet
    Other Links
     
     
    P340109 - Other
     
    P340109 - Other
     
    P340109 - Other
     
    P340109 - Other
     
    P340109 - Other
    Images
     
     
    P340109 - Large Image
     
    P340109 - Small Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    60 WTT
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    Lamp Type
    MEDIUM BASE
    Lamp Included
    NO
    Material
    Steel IN
    Number of Lamps
    1 W
    Material, Color, and Finish
    Color
    Gray 0
    Finish
    PLATED
    Style
    Traditional/Classic
    Dimensions and Weight
    Height
    COUPLING FITTING, 316/316L STAINLESS STEEL MATERIAL; 1-1/2 INCH SIZE A; 1-1/2 INCH SIZE B; 1.5 SIZE A - DECIMAL; 1.5 SIZE B - DECIMAL; 1-1/2 SIZE A - FRACTIONAL; 1-1/2 SIZE B - FRACTIONAL; 38.1 SIZE A IN MM; 38.1 SIZE B IN MM; HOT ROLLED FORGED PROCESS
    Width
    6 in
    Descriptions
    Description
    1-60W CLOSE TO CEILING FI
    Product Type
    1-60W Clse to CLG Gray
    Additional Information
    Socket Type
    socket
    Manufacturer Information
    Brand
    PROGRESS LIGHTING
    PROGRESS
    Manufacturers Part Number
    P3401-09
    GTIN
    00785247118618
    UPC
    785247118618
    Taxonomies, Classifications, and Categories
    Category Description
    DECORATIVE RESIDENTIAL
    Type
    Close-to-Ceiling
    Packaging
    Weight per each
    1.3
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    Mounting
    ceiling flush
    standard
    UL-CUL
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for P340109

    Type in the slang term you'd like to suggest.

* All prices subject to change.