P351630 - PRO

P351630 - WT Celing Fixt

Progress Lighting

  • $26.79 (for 1 Each)
  • $26.79 (1 Each)
  • $321.48 (12 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    P351630
    Manufacturer
    Progress Lighting
    Manufacturer's Part Number
    P3516-30
    Description
    WT Celing Fixt
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Incandescent Architectural & S - Incandescent Surface Architect  Mark as Incorrect
    Suggest a New Category
    Classification
    Incandescent (Except Residential)
    UNSPSC
    39111521 - Decorative ceiling or flush mount fixture
    UPC/GTIN
    785247351602 / 00785247351602
    Weight per unit
    1.8 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $26.79 (1 Each)
    Carton
    $321.48 (12 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    3 Each
    Resources
    Attachments
     
     
    P351630 - Specification Sheet
     
    P351630 - Specification Sheet
    Installation Sheets
     
     
    P351630 - Installation Sheet
     
    P351630 - Installation Sheet
    Other Links
     
     
    P351630 - Other
     
    P351630 - Other
     
    P351630 - Other
     
    P351630 - Other
     
    P351630 - Other
    Images
     
     
    P351630 - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    60 WTT
    Number of Lamps
    1 PH
    Lamp Type
    MEDIUM BASE
    Lamp Included
    NO
    Material
    Steel IN
    Material, Color, and Finish
    Style
    Contemporary/Modern
    Color
    WHITE
    Finish
    WHITE
    Dimensions and Weight
    Height
    4.75 in
    Width
    6.75 in
    Descriptions
    Description
    WT CELING FIXT
    Product Type
    1-60W Med Fitter CTC White
    Additional Information
    Socket Type
    socket
    Manufacturer Information
    Brand
    PROGRESS LIGHTING
    PROGRESS
    Manufacturers Part Number
    P3516-30
    GTIN
    00785247351602
    UPC
    785247351602
    Taxonomies, Classifications, and Categories
    Category Description
    Incandescent (Except Residential)
    Type
    Close-to-Ceiling
    Packaging
    Weight per each
    1.8
    Carton
    12
    Uses, Certifications, and Standards
    Mounting
    CEILING
    standard
    UL-CUL
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    3 Longview

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for P351630

    Type in the slang term you'd like to suggest.

* All prices subject to change.