P381609 - 1LT Bni CLS Ceil LGT

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P381609
Manufacturer
Progress
Manufacturer's Part Number
P3816-09
Description
1LT Bni CLS Ceil LGT
One-Light Close-to-Ceiling With Etched Ribbed Melon Glass With Center Lock Up In Brushed Nickel Finish.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Surface Architect Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
785247147243 / 00785247147243
Weight per unit
3.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
P381609 - Other
 
P381609 - Other
 
P381609 - Other
 
P381609 - Other
 
P381609 - Other
 
P381609 - Other
Images
 
 
P381609 - Large Image
 
P381609 - Large Image
 
P381609 - Large Image
 
P381609 - Large Image
 
P381609 - Small Image
Attachments
 
 
P381609 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
A19
Number of Lamps
1
Voltage Rating
120
Wattage
75
Material
Steel
Lamp Included
NO
Material, Color, and Finish
Color
Nickel
Finish
PLATED
Style
Transitional;New Traditional
Dimensions and Weight
Length
11.375
Width
11.375
Height
6
Descriptions
Description
1LT BNI CLS CEIL LGT
Product Type
P3816-09 1-75W Med Clse to CLG
extra long description
PROG P3816-09 P3816-09 1-75W MED CL
Long Description
One-light close-to-ceiling with etched ribbed melon glass with center lock up in Brushed Nickel finish.
Additional Information
Power Source
Hardwired
indoor/outdoor
Indoor
pallet quantity
96
Coating
plated
Socket Type
socket
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P3816-09
GTIN
00785247147243
UPC
785247147243
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Flush-Mount
Packaging
Weight per each
3.7
Carton
1
Uses, Certifications, and Standards
standard
cCSAus
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat