P392809 - 3LT 60W Foyer FX

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P392809
Manufacturer
Progress
Manufacturer's Part Number
P392809
Description
3LT 60W Foyer FX
Gather Possesses A Smart Simplicity to Complement Today'S Home. This Three-Light Foyer Fixture Contains Both White and Matching Finish Candle Sleeves Which Add Distinction and Elegance to Your Room. Featuring A Glamorous Brushed Nickel Finished Frame, This Collection Allows You to Decorate An Entire Home With Confidence and Style.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Suspended Archite Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111525 - Incandescent fixture
UPC/GTIN
785247166770 / 00785247166770
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P392809 - Large Image
 
P392809 - Large Image
 
P392809 - Large Image
 
P392809 - Large Image
 
P392809 - Small Image
Other Links
 
 
P392809 - Other
 
P392809 - Other
 
P392809 - Other
 
P392809 - Other
 
P392809 - Other
 
P392809 - Other
Attachments
 
 
P392809 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
3
Wattage
60
Lamp Type
B10
Lamp Included
NO
Material
Steel
Material, Color, and Finish
Color
Nickel
Finish
PLATED
fixture material
steel
Style
Transitional
Dimensions and Weight
Length
10
Width
10
Height
16
Descriptions
Description
3LT 60W FOYER FX
Long Description
Gather possesses a smart simplicity to complement today's home. This three-light foyer fixture contains both white and matching finish candle sleeves which add distinction and elegance to your room. Featuring a glamorous Brushed Nickel finished frame, this collection allows you to decorate an entire home with confidence and style.
Product Type
P3928-09 3-60W Candle Foyer
extra long description
PROG P3928-09 P3928-09 3-60W CANDLE
Additional Information
pallet quantity
81
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P392809
GTIN
00785247166770
UPC
785247166770
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
PENDANT
Packaging
Weight per each
8
Carton
1
Uses, Certifications, and Standards
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat