We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
P426684 - PRO

P426684 - 3-60W Med H&F Fix

Progress Brand

  • $414.50 (for 1 Each)
  • $414.50 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    P426684
    Manufacturer
    Progress Brand
    Manufacturer's Part Number
    P4266-84
    Description
    3-60W Med H&F Fix
    Three-Light Foyer Fixture. Strong and Distinctively Formed, The Melbourne Collection Features A Classic Forged Iron Frame. A Traditional Birdcage Twist Coordinates Well With Cabinet Hardware or Simply As A Decorative Element to Highlight The Craftsmanship. Etched Watermark Glass Shades Are Lightly Textured to Cast A Soft, Diffused Light.
    Slang Terms

    Suggest a New Term
    Categories
    Incandescent Chandeliers, Deco - Incandescent Decorative Lighti  Mark as Incorrect
    Suggest a New Category
    Classification
    Decorative Residential
    UNSPSC
    39111525 - Incandescent fixture
    UPC/GTIN
    785247126064 / 00785247126064
    Weight per unit
    23.76 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $414.50 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    2 Each
    Resources
    Images
     
     
    P426684 - Small Image
     
    P426684 - Large Image
     
    P426684 - Large Image
    Attachments
     
     
    P426684 - Specification Sheet
     
    P426684 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Lamps
    3 in
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    Lamp Type
    MEDIUM BASE
    Lamp Included
    NO
    Material
    Steel IN
    Material, Color, and Finish
    Color
    BROWN
    Finish
    PAINTED
    Style
    Traditional/Casual
    Dimensions and Weight
    Length
    159.000
    Height
    36.0000 in
    Descriptions
    Long Description
    Three-light foyer fixture. Strong and distinctively formed, the Melbourne Collection features a classic forged iron frame. A traditional birdcage twist coordinates well with cabinet hardware or simply as a decorative element to highlight the craftsmanship. Etched watermark glass shades are lightly textured to cast a soft, diffused light.
    Product Type
    3-60W Med Hall/Foyer
    Description
    3-60W MED H&F FIX
    Additional Information
    Socket Type
    sockets
    Manufacturer Information
    Brand
    PROGRESS LIGHTING
    PROGRESS BRAND
    Manufacturers Part Number
    P4266-84
    GTIN
    00785247126064
    UPC
    785247126064
    Taxonomies, Classifications, and Categories
    Category Description
    DECORATIVE RESIDENTIAL
    Type
    Hall & Foyer
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    23.76
    Carton
    1
    Uses, Certifications, and Standards
    Mounting
    ceiling chain
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1 Houston RDC

    A-L

    Location Stock Available
    View Store
    1 Dallas

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for P426684

    Type in the slang term you'd like to suggest.

* All prices subject to change.