P449009 - 5-100W Bni Chandelier

Progress

  • $313.10 (Each)
  • $313.10 (Each)
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
P449009
Manufacturer
Progress
Manufacturer's Part Number
P4490-09
Description
5-100W Bni Chandelier
Gleeful Simplicity Defines This Five-Light Chandelier From The Joy Collection. Refreshing and Fashionable Arcing Forms Of Brushed Nickel Metal Arms Enhance The Etched White Fluted Glass. Coordinating Fixtures From This Collection Let You Decorate An Entire Home With Confidence and Style. The Unique Construction Comes With Two Six Inch Stems and One 72 Inch Chain to Allow The Fixture to Hang Straight and Level At Any Height. For Stem Hanging Fixtures One or Two Links Of Chain Are Still Required.
Slang Terms

Suggest a New Term
Categories
Incandescent Chandeliers, Deco - Incandescent Chandeliers Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111506 - Chandeliers
UPC/GTIN
785247166114 / 00785247166114
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$313.10 (Each)
Resources
Other Links
 
 
P449009 - Other
 
P449009 - Other
 
P449009 - Other
 
P449009 - Other
 
P449009 - Other
 
P449009 - Other
 
P449009 - Other
 
P449009 - Other
 
P449009 - Other
 
P449009 - Other
Images
 
 
P449009 - Large Image
 
P449009 - Large Image
 
P449009 - Large Image
 
P449009 - Large Image
 
P449009 - Large Image
 
P449009 - Large Image
 
P449009 - Large Image
 
P449009 - Large Image
 
P449009 - Small Image
Attachments
 
 
P449009 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Voltage Rating
120
Number of Lamps
5
Lamp Type
A19
Material, Color, and Finish
Color
Silver
fixture material
steel
Style
Transitional
Dimensions and Weight
Height
18.875
Length
24.125
Width
24.125
Descriptions
Description
5-100W BNI CHANDELIER
Product Type
P4490-09 5-100W Med Chandelier
extra long description
PROG P4490-09 P4490-09 5-100W MED C
Long Description
Gleeful simplicity defines this five-light chandelier from the Joy Collection. Refreshing and fashionable arcing forms of Brushed Nickel metal arms enhance the etched white fluted glass. Coordinating fixtures from this collection let you decorate an entire home with confidence and style. The unique construction comes with two six inch stems and one 72 inch chain to allow the fixture to hang straight and level at any height. For stem hanging fixtures one or two links of chain are still required.
Additional Information
pallet quantity
12
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P4490-09
GTIN
00785247166114
UPC
785247166114
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Chandelier
Packaging
Weight per each
9
Carton
1
Uses, Certifications, and Standards
Mounting
Ceiling Stem Hung With 6 Links Of Chain
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat