P462609 - 9LT 60W Chand

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P462609
Manufacturer
Progress
Manufacturer's Part Number
P4626-09
Description
9LT 60W Chand
Nine-Light, 2-Tier Chandelier Features A Pleasingly Simple Brushed Nickel Frame While Visually Interesting Textured White Linen Glass Are Complemented By A Crisp, Clear Edge Accent. Six Feet Of 9 Gauge Chain Is Supplied For Ceiling Chain Mount. Create The Sophisticated Feel Of Modern, Urban Living In Your Home - No Matter Where You Live.
Slang Terms

Suggest a New Term
Categories
Incandescent Chandeliers, Deco - Incandescent Chandeliers Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111525 - Incandescent fixture
UPC/GTIN
785247168101 / 00785247168101
Weight per unit
26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
P462609 - Other
 
P462609 - Other
 
P462609 - Other
 
P462609 - Other
 
P462609 - Other
 
P462609 - Other
 
P462609 - Other
 
P462609 - Other
 
P462609 - Other
 
P462609 - Other
 
P462609 - Other
 
P462609 - Other
Images
 
 
P462609 - Large Image
 
P462609 - Large Image
 
P462609 - Large Image
 
P462609 - Large Image
 
P462609 - Large Image
 
P462609 - Large Image
 
P462609 - Large Image
 
P462609 - Large Image
 
P462609 - Large Image
 
P462609 - Small Image
Attachments
 
 
P462609 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Voltage Rating
120
Number of Lamps
9
Lamp Type
A19
Lamp Included
NO
Material
Steel
Material, Color, and Finish
Finish
PLATED
fixture material
steel
Style
Modern;Farmhouse;Transitional;Mid-Century Modern
Color
Nickel
Dimensions and Weight
Length
28
Width
28
Height
28.5
Descriptions
Description
9LT 60W CHAND
Product Type
P4626-09 9-100W Med Chandelier
extra long description
PROG P4626-09 P4626-09 9-100W MED C
Long Description
Nine-light, 2-tier chandelier features a pleasingly simple Brushed Nickel frame while visually interesting textured white linen glass are complemented by a crisp, clear edge accent. Six feet of 9 gauge chain is supplied for ceiling chain mount. Create the sophisticated feel of modern, urban living in your home - no matter where you live.
Additional Information
pallet quantity
9
Coating
plated
Socket Type
sockets
Power Source
Hardwired
indoor/outdoor
Indoor
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P4626-09
GTIN
00785247168101
UPC
785247168101
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Chandelier
Packaging
Weight per each
26
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat