P50500930K9 - P5050-0930K9 1-9W Led 3000K Pendant

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P50500930K9
Manufacturer
Progress
Manufacturer's Part Number
P5050-0930K9
Description
P5050-0930K9 1-9W Led 3000K Pendant
The One-Light Led Mini-Pendant Features Industrial Roots In Both Form and Function. The Brush Nickel Finish Highlight The High-Quality Prismatic Glass Which Adds to The Historical Aesthetic. Perfect Above A Kitchen Island In Pairs or Threes, Use For Additional Ambience or Task Lighting In A Bathroom, Bedroom or Anywhere A Pendant Light Can Be Placed.3000K, 90+ Cri 623 Lumens.
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Suspended Architectural & Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
785247186068 / 00785247186068
Weight per unit
3.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P50500930K9 - Large Image
 
P50500930K9 - Large Image
 
P50500930K9 - Large Image
 
P50500930K9 - Large Image
 
P50500930K9 - Large Image
 
P50500930K9 - Large Image
 
P50500930K9 - Large Image
 
P50500930K9 - Large Image
 
P50500930K9 - Small Image
Other Links
 
 
P50500930K9 - Other
 
P50500930K9 - Other
 
P50500930K9 - Other
 
P50500930K9 - Other
 
P50500930K9 - Other
 
P50500930K9 - Other
 
P50500930K9 - Other
 
P50500930K9 - Other
 
P50500930K9 - Other
 
P50500930K9 - Other
 
P50500930K9 - Other
Attachments
 
 
P50500930K9 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.075
Number of Lamps
1
Voltage Rating
120 V
Wattage
9
Shape
LED
Lamp Type
Module
Material, Color, and Finish
Color
Nickel
fixture material
steel
Style
Traditional/Classic
Dimensions and Weight
Length
6.125
Width
6.125
Size
6.125 in x 6.125 in x 6.25 in
Height
6.25
Descriptions
Long Description
The One-Light LED mini-pendant features industrial roots in both form and function. The Brush Nickel finish highlight the high-quality prismatic glass which adds to the historical aesthetic. Perfect above a kitchen island in pairs or threes, use for additional ambience or task lighting in a bathroom, bedroom or anywhere a pendant light can be placed.3000k, 90+ CRI 623 lumens.
Product Type
P5050-0930K9 1-9W Led 3000K Pendant
extra long description
PROG P5050-0930K9 P5050-0930K9 1-9W
Description
P5050-0930K9 1-9W LED 3000K PENDANT
Additional Information
Spacing
1
pallet quantity
72
Power Source
Hardwired
indoor/outdoor
Indoor
Light Source
LED
Fixture Type
Mini-Pendant
Coating
plated
Manufacturer Information
Brand
Progress Lighting
Manufacturers Part Number
P5050-0930K9
GTIN
00785247186068
UPC
785247186068
Taxonomies, Classifications, and Categories
Type
Mini-Pendant
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
3.81
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
standard
Meets FCC Title 47, Part 15 Class B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat