P509609 - 1-100W Med Mini-Pend

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P509609
Manufacturer
Progress
Manufacturer's Part Number
P509609
Description
1-100W Med Mini-Pend
One-Light Mini-Pendant Featuring Soft Angles, Curving Lines and Etched Glass Shades. Gracefully Exotic, The Trinity Collection Offers Classic Sophistication For Transitional Interiors. Sculptural Forms Of Metal and Glass Are Enhanced By A Classic Finish. This Transitional Style Can Transform A Room or Your Whole Home With Its Charming Versatility. Brushed Nickel Finish.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Suspended Archite Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111522 - Pendant lighting
UPC/GTIN
785247136841 / 00785247136841
Weight per unit
6.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
P509609 - Other
 
P509609 - Other
 
P509609 - Other
 
P509609 - Other
 
P509609 - Other
 
P509609 - Other
Images
 
 
P509609 - Large Image
 
P509609 - Large Image
 
P509609 - Large Image
 
P509609 - Large Image
 
P509609 - Small Image
Attachments
 
 
P509609 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
100
Voltage Rating
120
Lamp Type
A19
Material, Color, and Finish
Color
Nickel
fixture material
steel
Style
Transitional
Dimensions and Weight
Length
6.5
Width
6.5
Height
7
Descriptions
Description
1-100W MED MINI-PEND
Product Type
P5096-09 Pendant 1-100W Med Mini
extra long description
PROG P5096-09 P5096-09 PENDANT 1-10
Long Description
One-light mini-pendant featuring soft angles, curving lines and etched glass shades. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility. Brushed Nickel finish.
Additional Information
pallet quantity
80
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
socket
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P509609
GTIN
00785247136841
UPC
785247136841
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Mini-Pendant
Packaging
Weight per each
6.2
Carton
1
Uses, Certifications, and Standards
Mounting
ceiling stem
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat