P511009 - 100W LT FX

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P511009
Manufacturer
Progress
Manufacturer's Part Number
P5110-09
Description
100W LT FX
Invite The Beauty Of Light Into Your Home With This Brushed Nickel One-Light Mini-Pendant. Invite Provides A Welcoming Silhouette With A Unique Shade Comprised Of An Inner Glass Globe Encircled By A Translucent Sheer Mylar Shade. The Rich, Layering Effect Creates A Dreamy Look That Is Both Elegant and Modern. Offered As A Complete Collection, The Invite Styling Can Be Carried Throughout Your Home or As A Focal Style In A Special Room.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Under Counter Fixtures
UNSPSC
39111525 - Incandescent fixture
UPC/GTIN
785247178896 / 00785247178896
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
P511009 - Other
 
P511009 - Other
 
P511009 - Other
 
P511009 - Other
 
P511009 - Other
Images
 
 
P511009 - Large Image
 
P511009 - Large Image
 
P511009 - Large Image
 
P511009 - Small Image
Attachments
 
 
P511009 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
100
Voltage Rating
120
Lamp Type
A19
Lamp Included
NO
Material
Steel
Material, Color, and Finish
Style
Modern;Transitional
Color
Nickel
fixture material
steel
Finish
PLATED
Dimensions and Weight
Length
6.5
Width
6.5
Height
7.375
Descriptions
Description
100W LT FX
Long Description
Invite the beauty of light into your home with this Brushed Nickel one-light mini-pendant. Invite provides a welcoming silhouette with a unique shade comprised of an inner glass globe encircled by a translucent sheer Mylar shade. The rich, layering effect creates a dreamy look that is both elegant and modern. Offered as a complete collection, the Invite styling can be carried throughout your home or as a focal style in a special room.
Product Type
P5110-09 1-100W Med Mini-Pendant
extra long description
PROG P5110-09 P5110-09 1-100W MED M
Additional Information
pallet quantity
72
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
socket
Coating
plated
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P5110-09
GTIN
00785247178896
UPC
785247178896
Taxonomies, Classifications, and Categories
Category Description
Under Counter Fixtures
Type
Mini-Pendant
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
Mounting
Ceiling Stem Hung With 6 Links Of Chain
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat