P514477 - 1LT 100W Med Pend LT

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P514477
Manufacturer
Progress
Manufacturer's Part Number
P5144-77
Description
1LT 100W Med Pend LT
One-Light Stem-Hung Mini-Pendant With Tea Stained Oversized, Glass Bowl. Distinctive Ebbing and Flowing Of Squared Scrolls and Arms In Forged Bronze Finish.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111522 - Pendant lighting
UPC/GTIN
785247146932 / 00785247146932
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P514477 - Large Image
 
P514477 - Large Image
 
P514477 - Small Image
Attachments
 
 
P514477 - Specification Sheet
Other Links
 
 
P514477 - Other
 
P514477 - Other
 
P514477 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
100
Lamp Type
A19
Voltage Rating
120
Material, Color, and Finish
Color
Bronze
fixture material
steel
Style
Transitional
Dimensions and Weight
Width
13.125
Height
15.125
Length
13.125
Descriptions
Description
1LT 100W MED PEND LT
Long Description
One-light stem-hung mini-pendant with tea stained oversized, glass bowl. Distinctive ebbing and flowing of squared scrolls and arms in Forged Bronze finish.
Product Type
1-100W Med Mini-Pend Convert Brown
extra long description
PROG P5144-77 1-100W MED MINI-PEND
Additional Information
Socket Type
socket
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P5144-77
GTIN
00785247146932
UPC
785247146932
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Mini-Pendant
Packaging
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Mounting
ceiling stem/ctc
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat