P518809 - Pendant Bruched Nickel

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P518809
Manufacturer
Progress
Manufacturer's Part Number
P5188-09
Description
Pendant Bruched Nickel
Add Focused Task Lighting Packed With Industrial Flair With The Fresnel Lens Collection Brushed Nickel One-Light Industrial Hanging Pendant Light. A Fresnel Glass Lens Composed Of High-Quality Prismatic Glass Adds to The Pendant'S Historical Aesthetic. The Antique-Style Hinge-Locking Nautical Design Allows For Easy Bulb Changes and Stress-Free Maintenance. An Understated Brushed Nickel Finish Coats The Light Fixture to Accentuate The Pendant'S Antique Nautical Style. The Light Fixture'S Industrial Design I
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Suspended Archite Mark as Incorrect
Suggest a New Category
Classification
Incandescent Architectural & Specification Lighting
UNSPSC
39111522 - Pendant lighting
UPC/GTIN
785247163984 / 00785247163984
Weight per unit
8.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P518809 - Large Image
 
P518809 - Large Image
 
P518809 - Large Image
 
P518809 - Large Image
 
P518809 - Large Image
 
P518809 - Large Image
 
P518809 - Large Image
 
P518809 - Large Image
 
P518809 - Large Image
 
P518809 - Small Image
Other Links
 
 
P518809 - Other
 
P518809 - Other
 
P518809 - Other
 
P518809 - Other
 
P518809 - Other
 
P518809 - Other
 
P518809 - Other
 
P518809 - Other
 
P518809 - Other
 
P518809 - Other
 
P518809 - Other
 
P518809 - Other
Attachments
 
 
P518809 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
A19
Number of Lamps
1
Wattage
100
Voltage Rating
120
Material, Color, and Finish
Color
Silver
fixture material
steel
Style
Traditional/Classic
Dimensions and Weight
Height
10.5
Length
12.125
Width
12.125
Descriptions
Description
PENDANT BRUCHED NICKEL
Product Type
P5188-09 1-100W Med Pendant
extra long description
PROG P5188-09 P5188-09 1-100W MED P
Long Description
Add focused task lighting packed with industrial flair with the Fresnel Lens Collection Brushed Nickel One-Light Industrial Hanging Pendant Light. A Fresnel glass lens composed of high-quality prismatic glass adds to the pendant's historical aesthetic. The antique-style hinge-locking nautical design allows for easy bulb changes and stress-free maintenance. An understated brushed nickel finish coats the light fixture to accentuate the pendant's antique nautical style. The light fixture's industrial design i
Additional Information
pallet quantity
36
Light Distribution
Down
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
socket
Manufacturer Information
Brand
Progress Lighting
Manufacturers Part Number
P5188-09
GTIN
00785247163984
UPC
785247163984
Taxonomies, Classifications, and Categories
Type
PENDANT
Packaging
Weight per each
8.16
Carton
1
Uses, Certifications, and Standards
Mounting
Ceiling Stem Hung With 6 Links Of Chain
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat