P520730 - 2-150W Adj Wall FL

Progress

  • $56.30 (Each)
  • $56.30 (Each)

  • $675.60 (Per 12)
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
P520730
Manufacturer
Progress
Manufacturer's Part Number
P5207-30
Description
2-150W Adj Wall FL
Outdoor Adjustable Two-Headed Swivel Floodlight In A Painted White Finish and Solid Aluminum Construction.
Slang Terms

Suggest a New Term
Categories
Incandescent Floodlights, Wall - Incandescent Floodlights Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
39111611 - Flood light
UPC/GTIN
785247520718 / 00785247520718
Weight per unit
1.2299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.30 (Each)
Standard Packaging
$675.60 (Per 12)
Resources
Images
 
 
P520730 - Large Image
 
P520730 - Large Image
 
P520730 - Small Image
Other Links
 
 
P520730 - Other
 
P520730 - Other
 
P520730 - Other
Attachments
 
 
P520730 - Specification Sheet
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
120
Number of Lamps
2
Lamp Type
PAR-38
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
13 in x 4.75 in x 5.75 in
Descriptions
Description
2-150W ADJ WALL FL
Long Description
Outdoor adjustable two-headed swivel floodlight in a painted White finish and solid Aluminum construction.
Product Type
P5207-30 2-150W Med Adj Wall FL
extra long description
PROG P5207-30 P5207-30 2-150W MED A
Additional Information
pallet quantity
420
Power Source
Hardwired
Fixture Type
Landscape
indoor/outdoor
Outdoor
Manufacturer Information
Brand
PROGRESS BRAND
Manufacturers Part Number
P5207-30
GTIN
00785247520718
UPC
785247520718
Taxonomies, Classifications, and Categories
Category Description
Incandescent (Except Residential)
Packaging
Weight per each
1.2299
Carton
1
Package
12
Uses, Certifications, and Standards
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat