P560231 - BLK Wall Lantern/Jelly Jar

Progress

  • $18.21 (Each)
  • $18.21 (Each)

  • $437.04 (Per 24)
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
P560231
Manufacturer
Progress
Manufacturer's Part Number
P5602-31
Description
BLK Wall Lantern/Jelly Jar
Wall Lantern, 75 W, 120 V, Black, Steel Housing Material, 4-1/2 In (Back Plate) Diameter, 7-1/4 In Height, 5-1/2 In Length, 4-1/2 In Width, 1.5 LB
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111503 - Wall fixture
UPC/GTIN
785247560240 / 00785247560240
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.21 (Each)
Standard Packaging
$437.04 (Per 24)
Resources
Specifications Sheets
 
 
P560231 - Specification Sheet
Images
 
 
P560231 - Large Image
 
P560231 - Large Image
 
P560231 - Small Image
Attachments
 
 
P560231 - Specification Sheet
Other Links
 
 
P560231 - Other
 
P560231 - Other
 
P560231 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
75 W
Number of Lamps
1
Voltage Rating
120
Lamp Type
A19
Lamp Included
NO
Material
Steel
Material, Color, and Finish
Finish
Black
Housing Material
Steel
Color
Black
Style
Transitional
Dimensions and Weight
Diameter
4-1/2 in (Back Plate)
Height
7-1/4 in
Length
5-1/2 in
Width
4-1/2 in
Descriptions
Description
BLK WALL LANTERN/JELLY JAR
Product Type
Wall Lantern
extra long description
PROG P5602-31 P5602-31 1-75W MED WA
Short Description
Wall Lantern, 75W, 120V, 5-1/2 in
Long Description
Wall Lantern, 75 W, 120 V, Black, Steel Housing Material, 4-1/2 in (Back Plate) Diameter, 7-1/4 in Height, 5-1/2 in Length, 4-1/2 in Width, 1.5 lb
Features
An outdoor utility lantern featuring a black powder-coated finish and clear marine glass. The fixture is wet location listed and ideal for outdoor spaces.
Additional Information
Standards Met
UL/cUL Listed
package quantity
24 PK;1 CT
pallet quantity
160
Power Source
Hardwired
indoor/outdoor
Outdoor
Coating
powdercoat
Socket Type
socket
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P5602-31
GTIN
00785247560240
UPC
785247560240
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight
1.5 lb
Weight per each
1.5
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Wet Location;Outdoor
standard
UL-CUL
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat