P565020 - 3LT 60W WL LNT

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P565020
Manufacturer
Progress
Manufacturer's Part Number
P565020
Description
3LT 60W WL LNT
Wall Lantern, 60 W, 120 V, Antique Bronze, Die-Cast Aluminum Housing Material, 14-1/4 In Height, 10-3/8 In Length, 8-5/8 In Width, 7 LB
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111525 - Incandescent fixture
UPC/GTIN
785247172443 / 00785247172443
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
P565020 - Other
 
P565020 - Other
 
P565020 - Other
 
P565020 - Other
 
P565020 - Other
 
P565020 - Other
 
P565020 - Other
 
P565020 - Other
 
P565020 - Other
 
P565020 - Other
 
P565020 - Other
 
P565020 - Other
Specifications Sheets
 
 
P565020 - Specification Sheet
Images
 
 
P565020 - Large Image
 
P565020 - Large Image
 
P565020 - Large Image
 
P565020 - Small Image
 
P565020 - Large Image
 
P565020 - Large Image
 
P565020 - Large Image
 
P565020 - Large Image
 
P565020 - Large Image
 
P565020 - Large Image
Attachments
 
 
P565020 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
60 W
Voltage Rating
120
Number of Lamps
3
Lamp Type
B Lamp
Material
Die-Cast Aluminum
Lamp Included
NO
Material, Color, and Finish
Finish
Antique Bronze
Housing Material
Die-Cast Aluminum
Color
Bronze
Style
New Traditional;Rustic
Dimensions and Weight
Height
14-1/4 in
Length
10-3/8 in
Width
8-5/8 in
Descriptions
Description
3LT 60W WL LNT
Product Type
Wall Lantern
extra long description
PROG P5650-20 P5650-20 3-60W CAND W
Long Description
Wall Lantern, 60 W, 120 V, Antique Bronze, Die-Cast Aluminum Housing Material, 14-1/4 in Height, 10-3/8 in Length, 8-5/8 in Width, 7 lb
Features
Inspired by lanterns from the Old World, the Ashmore collection incorporates handsome details, quill-scrolled arms and decorative finials. The water seeded glass is in a die-cast aluminum frame. Three-light wall lantern.
Short Description
Wall Lantern, 60W, 120V, 10-3/8 in
Additional Information
Standards Met
UL/cUL Listed
package quantity
1 ct
pallet quantity
24
Power Source
Hardwired
indoor/outdoor
Outdoor
Socket Type
sockets
Manufacturer Information
Manufacturers Part Number
P565020
Brand
PROGRESS
GTIN
00785247172443
UPC
785247172443
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight
7 lb
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Application
Wet Location;Outdoor
standard
UL-CUL
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat