P574430 - PRO

P574430 - 1-60W WHT Ceil Fixt

Progress Lighting

  • $27.00 (for 1 Each)
  • $27.00 (1 Each)
  • $162.00 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    P574430
    Manufacturer
    Progress Lighting
    Manufacturer's Part Number
    P5744-30
    Description
    1-60W WHT Ceil Fixt
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Incandescent Architectural & S - Incandescent Surface Architect  Mark as Incorrect
    Suggest a New Category
    Classification
    Decorative Residential
    UNSPSC
    39111521 - Decorative ceiling or flush mount fixture
    UPC/GTIN
    785247574438 / 00785247574438
    Weight per unit
    1.4 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $27.00 (1 Each)
    Standard Packaging
    $162.00 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    P574430 - Small Image
     
    P574430 - Large Image
    Installation Sheets
     
     
    P574430 - Installation Sheet
     
    P574430 - Installation Sheet
    Attachments
     
     
    P574430 - Specification Sheet
     
    P574430 - Specification Sheet
    Other Links
     
     
    P574430 - Other
     
    P574430 - Other
     
    P574430 - Other
     
    P574430 - Other
     
    P574430 - Other
     
    P574430 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    60 WTT
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    Lamp Type
    MEDIUM BASE
    Lamp Included
    NO
    Material
    POLYPROPYLENE
    Number of Lamps
    1 PH
    Material, Color, and Finish
    Style
    Transitional
    Color
    WHITE GLOSS
    Finish
    WHITE GLOSS
    Dimensions and Weight
    Width
    8.25 in
    Height
    4.75 in
    Descriptions
    Description
    1-60W WHT CEIL FIXT
    Product Type
    1-60W Med CTC Car Port White
    Additional Information
    Socket Type
    socket
    Coating
    White Gloss
    Manufacturer Information
    Brand
    PROGRESS LIGHTING
    PROGRESS
    Manufacturers Part Number
    P5744-30
    GTIN
    00785247574438
    UPC
    785247574438
    Taxonomies, Classifications, and Categories
    Category Description
    DECORATIVE RESIDENTIAL
    Type
    Outdoor
    Packaging
    Weight per each
    1.4
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    Mounting
    CEILING
    standard
    UL mA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for P574430

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

V70066 - Mushroom Fixture - Volume International Corp

From Volume International Corp,
Mushroom Fixture

$ - Request Quote
Item Details

V15225 - Jelly Jar Black - Volume International Corp

From Volume International Corp,
Jelly Jar Black

$ - Request Quote
Item Details

72AWH2PK120 - 72W Hal A19 120V Med 2PK - Ge By Current Lamps

From Ge By Current Lamps,
72W Hal A19 120V Med 2PK

$4.48
Per Each
Item Details



V10236 - 3L Vanity Fixture White - Volume International Corp

From Volume International Corp,
3L Vanity Fixture White

$ - Request Quote
Item Details

F32T8SPX41EC02 - 32W T8 48" 4100K 85 Cri - Ge By Current Lamps

From Ge By Current Lamps,
32W T8 48" 4100K 85 Cri

$3.53
Per Each
Item Details

APSWS232 - 4' 2 LMP Strip Light 32W 120-2 - Cooper Lighting Solutions

From Cooper Lighting Solutions,
4' 2 LMP Strip Light 32W 120-2

$36.02
Per Each
Item Details