P581830 - PRO

P581830 - 1-60W WHT Wall Fixt

Progress Lighting

  • $30.08 (for 1 Each)
  • $30.08 (1 Each)
  • $180.48 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    P581830
    Manufacturer
    Progress Lighting
    Manufacturer's Part Number
    P5818-30
    Description
    1-60W WHT Wall Fixt
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    Decorative Residential
    UNSPSC
    39111503 - Wall fixture
    UPC/GTIN
    785247581832 / 00785247581832
    Weight per unit
    1.5 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $30.08 (1 Each)
    Carton
    $30.08 (1 Each)
    Standard Packaging
    $180.48 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    13 Each
    Resources
    Attachments
     
     
    P581830 - Specification Sheet
     
    P581830 - Specification Sheet
    Images
     
     
    P581830 - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Lamps
    1 PH
    Lamp Type
    MEDIUM BASE
    Lamp Included
    NO
    Material, Color, and Finish
    Style
    Traditional/Casual
    Color
    WHITE
    Finish
    WHITE
    Dimensions and Weight
    Height
    7.75 in
    Descriptions
    Product Type
    1-60W Med Wall Lantern
    Description
    1-60W WHT WALL FIXT
    Additional Information
    Socket Type
    socket
    Manufacturer Information
    Brand
    PROGRESS LIGHTING
    PROGRESS
    Manufacturers Part Number
    P5818-30
    GTIN
    00785247581832
    UPC
    785247581832
    Taxonomies, Classifications, and Categories
    Category Description
    DECORATIVE RESIDENTIAL
    Type
    Outdoor
    Packaging
    Weight per each
    1.5
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    Mounting
    WALL
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    1 Brownwood

    M-Z

    Location Stock Available
    View Store
    3 Pineville
    View Store
    4 Sulphur
    View Store
    5 Vidalia


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for P581830

    Type in the slang term you'd like to suggest.

* All prices subject to change.