P807228 - Trim 6" Ic/Non-Ic White Open Splay Recessed Trim

Progress

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 16)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P807228
Manufacturer
Progress
Manufacturer's Part Number
P8072-28
Description
Trim 6" Ic/Non-Ic White Open Splay Recessed Trim
Incandescent Open Splay Recessed Trim With A White Powdercoat Finish. For Use With Insulated Ceilings. 7-3/4 In Outside Diameter.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
785247807222 / 00785247807222
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P807228 - Large Image
 
P807228 - Large Image
 
P807228 - Small Image
Other Links
 
 
P807228 - Other
 
P807228 - Other
 
P807228 - Other
 
P807228 - Other
Attachments
 
 
P807228 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Style
Utilitarian/Commodity
Color
White
Dimensions and Weight
Size
7.75 in x 7.75 in x 4.75 in
Descriptions
Long Description
Incandescent open splay recessed trim with a white powdercoat finish. For use with insulated ceilings. 7-3/4 in outside diameter.
Construction
construction
Description
TRIM 6" IC/NON-IC WHITE OPEN SPLAY RECESSED TRIM
Product Type
P8072-28 Open Splay Recsd Trim
extra long description
PROG P8072-28 P8072-28 OPEN SPLAY R
Additional Information
pallet quantity
1600
Power Source
Hardwired
indoor/outdoor
Indoor
Trim Type
Open
Coating
powdercoat
Fixture Type
Recessed Trim
Manufacturer Information
Manufacturers Part Number
P8072-28
Brand
PROGRESS
GTIN
00785247807222
UPC
785247807222
Taxonomies, Classifications, and Categories
Type
6in Trim
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
0.4
Carton
1
Package
16
Uses, Certifications, and Standards
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat