P807628 - PRO

P807628 - 6" Ic/Non-Ic Eyeball Recessed Trim

Progress Lighting

  • $35.37 (for 1 Each)
  • $35.37 (1 Each)
  • $212.22 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    P807628
    Manufacturer
    Progress Lighting
    Manufacturer's Part Number
    P8076-28
    Description
    6" Ic/Non-Ic Eyeball Recessed Trim
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Lighting Parts, Wiring & Accy. - Lighting Accessories  Mark as Incorrect
    Suggest a New Category
    Classification
    All Recessed Cans & Trims
    UNSPSC
    39111531 - Commercial downlighting trim
    UPC/GTIN
    785247807628 / 00785247807628
    Weight per unit
    1.5 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $35.37 (1 Each)
    Carton
    $35.37 (1 Each)
    Standard Packaging
    $212.22 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    180 Each
    Resources
    Attachments
     
     
    P807628 - Specification Sheet
     
    P807628 - Specification Sheet
    Installation Sheets
     
     
    P807628 - Installation Sheet
     
    P807628 - Installation Sheet
    Other Links
     
     
    P807628 - Other
     
    P807628 - Other
     
    P807628 - Other
     
    P807628 - Other
     
    P807628 - Other
    Images
     
     
    P807628 - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Steel IN
    Material, Color, and Finish
    Color
    WHITE
    Style
    Utilitarian/Commodity
    Descriptions
    Description
    6" IC/NON-IC EYEBALL RECESSED TRIM
    Construction
    construction
    Product Type
    6IN Eyeball Trim
    Additional Information
    Fixture Type
    Recessed-Trim
    Manufacturer Information
    Brand
    PROGRESS LIGHTING
    PROGRESS
    Manufacturers Part Number
    P8076-28
    GTIN
    00785247807628
    UPC
    785247807628
    Taxonomies, Classifications, and Categories
    Category Description
    All Recessed Cans & Trims
    Type
    Recessed-Trim
    Packaging
    Weight per each
    1.5
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    standard
    UL-CUL
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    7 Abilene
    View Store
    6 DFW RDC
    View Store
    140 Houston RDC
    View Store
    3 San Antonio RDC

    A-L

    Location Stock Available
    View Store
    24 Dallas

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for P807628

    Type in the slang term you'd like to suggest.

* All prices subject to change.