P82222830K - 7.25" Led 1LT RND FLSH MN Triac Dimming - No HRDWR

Progress

  • $58.95 (Each)
  • $58.95 (Each)
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
P82222830K
Manufacturer
Progress
Manufacturer's Part Number
P8222-28-30K
Description
7.25" Led 1LT RND FLSH MN Triac Dimming - No HRDWR
The P8222 Delivers A Solution For Flush Mount, For Both Residential and Commercial Markets. In Addition, The P8222 Is Wet Located, Title 24 - JA8 - 2019 and Is A Cost Effective Solution For Fire Rated Applicaiton. The P8222 Luminaire Unites Performance, Cost and Safety Benefits.
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
785247205615 / 00785247205615
Weight per unit
1.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.95 (Each)
Resources
Other Links
 
 
P82222830K - Other
 
P82222830K - Other
 
P82222830K - Other
 
P82222830K - Other
 
P82222830K - Other
 
P82222830K - Other
 
P82222830K - Other
 
P82222830K - Other
 
P82222830K - Other
 
P82222830K - Other
 
P82222830K - Other
 
P82222830K - Other
Images
 
 
P82222830K - Large Image
 
P82222830K - Large Image
 
P82222830K - Large Image
 
P82222830K - Large Image
 
P82222830K - Large Image
 
P82222830K - Large Image
 
P82222830K - Large Image
 
P82222830K - Large Image
 
P82222830K - Large Image
 
P82222830K - Small Image
Attachments
 
 
P82222830K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.146
Number of Lamps
1
Voltage Rating
120
Wattage
17.3
Material
Die-Cast Aluminum
Lamp Type
LED
Lamp Included
Yes
Material, Color, and Finish
Style
Modern;Transitional
Finish
Painted
Color
White
Dimensions and Weight
Height
1.1875
Length
7.25
Width
7.25
Descriptions
Description
7.25" LED 1LT RND FLSH MN TRIAC DIMMING - NO HRDWR
Product Type
P8222-28-30K 7.25IN Led Flush MT T24
extra long description
PROG P8222-28-30K P8222-28-30K 7.25
Long Description
The P8222 delivers a solution for flush mount, for both residential and commercial markets. In addition, the P8222 is wet located, Title 24 - JA8 - 2019 and is a cost effective solution for fire rated applicaiton. The P8222 luminaire unites performance, cost and safety benefits.
Additional Information
Spacing
1.2
pallet quantity
600
Power Source
Hardwired
indoor/outdoor
Indoor
Light Source
LED
Manufacturer Information
Brand
Progress Lighting
Manufacturers Part Number
P8222-28-30K
GTIN
00785247205615
UPC
785247205615
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Flush-Mount
Packaging
Weight per each
1.16
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
standard
FCC Title 47, Part 15, Class B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat