FV08VQL6 - PSN

FV08VQL6 - Whisperlite Fan-Light, 80 CFM, <0.3 Sone, Integral

Panasonic Corp Of N.A.

  • $267.20 (Each)
  • $267.20 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    FV08VQL6
    Manufacturer
    Panasonic Corp Of N.A.
    Manufacturer's Part Number
    FV-08VQL6
    Description
    Whisperlite Fan-Light, 80 CFM, <0.3 Sone, Integral
    Ventilation Fan, Ceiling Type; 10-1/4 Inch Length X 10-1/4 Inch Width X 7-2/5 Inch Height Size; Ul (Canada and Us), Hvi Approval; 120 Volt At 60 Hertz Voltage Rating; 0.12 Amp Current Rating; Yes Lamp Included; GU24 Base Compact Fluorescent Lamp Type
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Fans - Fans - Industrial & Commercial  Mark as Incorrect
    Suggest a New Category
    Classification
    Fans & Heaters
    UNSPSC
    -
    UPC/EAN/GTIN
    885170123915
    Weight per unit
    0.5 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $267.20 (Each)
    Resources
    Images
     
     
    FV08VQL6 - Small Image
     
    FV08VQL6 - Large Image
    Installation Sheets
     
     
    FV08VQL6 - Installation Sheet
     
    FV08VQL6 - Installation Sheet
    Attachments
     
     
    FV08VQL6 - Specification Sheet
     
    FV08VQL6 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Current Rating
    0.12 Amp
    Lamp Wattage
    13 Watt
    Voltage Rating
    120 Volt at 60 Hertz
    Lamp Type
    GU24 Base Compact Fluorescent
    Lamp Included
    Yes
    Material, Color, and Finish
    Grill Material
    POLYPROPYLENE
    Housing Material
    Rust Proof Painted Galvanized Steel
    Dimensions and Weight
    Size
    10-1/4 Inch Length x 10-1/4 Inch Width x 7-2/5 Inch Height
    Descriptions
    Product Type
    Ventilation Fan
    Commodity Description
    INDUSTRIAL & COMMERCIAL FANS
    Additional Information
    Power Rating 14.9 Watt; Energy Efficiency 5.5 CFM/Watt; Speed Rating 1117 RPM; Includes Metal Flange, Backdraft Damper, Expandable Extension Bracket, Double Hanger Bar System, Totally Enclosed Condenser Motor; Applicable Standard ASHRAE 62.2, LEED, CALGre
    Long Description
    VENTILATION FAN, CEILING TYPE; 10-1/4 INCH LENGTH X 10-1/4 INCH WIDTH X 7-2/5 INCH HEIGHT SIZE; UL (CANADA AND US), HVI APPROVAL; 120 VOLT AT 60 HERTZ VOLTAGE RATING; 0.12 AMP CURRENT RATING; YES LAMP INCLUDED; GU24 BASE COMPACT FLUORESCENT LAMP TYPE
    Description
    WHISPERLITE FAN-LIGHT, 80 CFM, <0.3 SONE, INTEGRAL
    Additional Information
    Sound Level
    0.3 SONES
    Grill Size
    13 Inch Length x 13 Inch Width
    Duct Size
    4 Inch or 6 Inch Diameter
    Air Flow Rate
    80 CFM
    Duct Shape
    Round
    Housing Shape
    Square
    Grill Shape
    Square
    Manufacturer Information
    Manufacturers Part Number
    FV-08VQL6
    Brand
    Panasonic Corp Of N.A.
    Taxonomies, Classifications, and Categories
    Type
    CEILING
    Category Description
    FANS & HEATERS
    Packaging
    Weight per each
    0.5
    Carton
    1
    Uses, Certifications, and Standards
    Approval
    UL (Canada and US), HVI
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
    Suggest a new slang term for FV08VQL6

    Type in the slang term you'd like to suggest.

* All prices subject to change.