FV11VH2 - Whisperwarm Fan-Heat, 110 CFM, 0.6 Sone

Whisperwarm

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FV11VH2
Manufacturer
Whisperwarm
Manufacturer's Part Number
FV-11VH2
Description
Whisperwarm Fan-Heat, 110 CFM, 0.6 Sone
Slang Terms

Suggest a New Term
Categories
Exhaust Fans & Components - Exhaust Fans Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
037988870653 / 00037988870653
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FV11VH2 - Small Image
 
FV11VH2 - Large Image
Attachments
 
 
FV11VH2 - Specification Sheet
Installation Sheets
 
 
FV11VH2 - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Poly Pro, White
Dimensions and Weight
Length
WhisperWarm
Descriptions
Description
WHISPERWARM FAN-HEAT, 110 CFM, 0.6 SONE
Special Features
Round Duct adapter
extra long description
CEILING; 120 V AT 60 HZ; 0.25 AMPERE; AIR FLOW RATE 110 CFM; ROUND DUCT; 4 INCH DUCT SIZE; 18 1/8 INCH L X 13 5/16 INCH W GRILL SIZE; APPROVAL UL (CANADA AND US); WHISPERWARM[T] BRAND; HOUSING RUSTPROOF PAINT TREATMENT ON GALVANIZED; WARRANTY 3 YEAR
Product Type
Whisperwarm Fan-Heat, 110 CFM, 0.6 Sone
Additional Information
Knockouts
WhisperCeiling
Attachment Type
WhisperWarm
Manufacturer Information
Manufacturers Part Number
FV-11VH2
sub brand
WhisperWarm
Brand
Whisperwarm
GTIN
00037988870653
UPC
037988870653
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Bath Fan/Heater
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Mounting
Ceiling mount
Enclosure
WhisperCeiling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat