10517C - 5" Electrician'S Scissors

Platinum Tools

  • $21.13 (Each)
  • $21.13 (Each)

  • $84.52 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10517C
Manufacturer
Platinum Tools
Manufacturer's Part Number
10517C
Description
5" Electrician'S Scissors
Electrician'S Scissor, Datacom;Electrical;Security;Telecom Application, Solid;Strand Cable Type, 12 Awg (Strand);16 Awg (Solid) Cutting Capacity, Foil and Wire;Kevlar[R] Cutting Material, Full Serrated Jaw Type, Made In Usa, 5 In Overall Length, 1 CT;4 PK Package Quantity, Full Serrated Bottom Blade For Non-Slip Cutting;Scraper and File On Backside Of Blades;Stripping Notches For 19 & 23 Awg Wire Special Features
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111535 - Wire scissors
UPC/EAN/GTIN
849160004691 / 8491600046918 / 00849160004691
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.13 (Each)
Standard Packaging
$84.52 (Per 4)
Resources
Images
 
 
10517C - Large Image
 
10517C - Small Image
 
10517C - Small Image
 
10517C - Large Image
Specifications Sheets
 
 
10517C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
5 in
Descriptions
Product Type
Electrician's Scissor
Long Description
Electrician's Scissor, Datacom;Electrical;Security;Telecom Application, Solid;Strand Cable Type, 12 AWG (Strand);16 AWG (Solid) Cutting Capacity, Foil and Wire;Kevlar[R] Cutting Material, Full Serrated Jaw Type, Made in USA, 5 in Overall Length, 1 CT;4 PK Package Quantity, Full Serrated Bottom Blade for Non-Slip Cutting;Scraper and File on Backside of Blades;Stripping Notches for 19 & 23 AWG Wire Special Features
Features
An original favorite, this smooth cutting action, scissor-run design is excellent for cutting Kevlar(R), foil and wire. Cuts solid wire up to 16 AWG and stranded up to 12 AWG. Strips 19 and 23 AWG.
Short Description
Electrician's Scissor, 16 AWG (Solid);12 AWG (Strand) Capacity, 5 in L, 4 PK
Special Features
Full Serrated Bottom Blade for Non-Slip Cutting;Scraper and File on Backside of Blades;Stripping Notches for 19 & 23 AWG Wire
Description
5" ELECTRICIAN'S SCISSORS
extra long description
PLATINUM 10517C Electrician's 5" Sc
Additional Information
Cutting Capacity
16 AWG (Solid);12 AWG (Strand)
cutting material
Kevlar[R];Foil and Wire
Cable Type
Solid;Strand
Jaw Type
Full Serrated
package quantity
1 CT;4 Pk
Made in USA
yes
Manufacturer Information
Brand
Platinum Tools
Manufacturers Part Number
10517C
GTIN
00849160004691
UPC
849160004691
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Scissors
Packaging
Weight per each
0.24
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Telecom;Datacom;Security;Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat