12507C - Modular Plug Crimp Tool

Platinum Tools

  • $35.24 (Each)
  • $35.24 (Each)

  • $140.96 (Per 4)
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
12507C
Manufacturer
Platinum Tools
Manufacturer's Part Number
12507C
Description
Modular Plug Crimp Tool
The Genius In The Patented Design Of The Tele-Titan Is That It Works Like A Coax Compression Tool and Delivers Straight Action Termination. This Parallel Crimping Force Delivers Even Pressure On Each Of The Plug'S Pins Ensuring Precise Termination. This Mighty Tool Is Compact, Rugged and Nests Comfortably In Your Hand. Its Superior Fit and Function Consistently Meet Your Performance Requirements - Just Add Scissors and You'Re Ready to Tackle The Modular Plug Crimp Jobs For Your Next Data and Voice Projects
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112147 - Crimping pliers
UPC/EAN/GTIN
849160004073 / 8491600040732 / 00849160004073
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.24 (Each)
Standard Packaging
$140.96 (Per 4)
Resources
Images
 
 
12507C - Large Image
 
12507C - Large Image
 
12507C - Large Image
 
12507C - Large Image
 
12507C - Small Image
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
Steel
Material, Color, and Finish
Finish
CHROME
Descriptions
Description
MODULAR PLUG CRIMP TOOL
Product Type
Tele-Titan Modular Plug Crimp Tool
extra long description
PLATINUM 12507C Tele-Titan Modular
Features
This dual function tool features a 7 and 16 inch hex socket at one end and 3 and 8-32 thread at the other end. The hex socket slides over cable and rear of the connector for easy mating and un-mating of hard to grasp F connectors. The threaded end provides a stable surface during cable insertion, eliminating the danger of stab wounds from the center conductor. Rugged extruded plastic handle. Long life chrome finish.
Long Description
The genius in the patented design of the Tele-Titan is that it works like a coax compression tool and delivers straight action termination. This parallel crimping force delivers even pressure on each of the plug's pins ensuring precise termination. This mighty tool is compact, rugged and nests comfortably in your hand. Its superior fit and function consistently meet your performance requirements - just add scissors and you're ready to tackle the modular plug crimp jobs for your next data and voice projects
Special Features
Rugged – for professional use and reliability; Crimps with minimal hand force; Lightweight and half the size of a standard crimp tool; Stays securely closed for storage with “gun safety lock-style” design; Embedded cable strippers for round & flat cables; built-in cable cutter.
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
Platinum Tools
Manufacturers Part Number
12507C
GTIN
00849160004073
UPC
849160004073
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Crimp Tools
Packaging
Weight per each
0.75
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Cable Installation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat