202010J - Ex RJ45 CAT6 Connectors

Nsi

  • $75.85 (Each)
  • $75.85 (Each)

  • $227.55 (Per 3)
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
202010J
Manufacturer
Nsi
Manufacturer's Part Number
202010J
Description
Ex RJ45 CAT6 Connectors
CAT6 Connector, Electrical Application, Clear/Transparent Color, CAT6 Connector Connector Type, Made In Usa, 100 JR Package Quantity, 0.040 In (Insulation Dia.);0.275 In (Cable Dia.) Size, 50 Micron Gold Plated Contacts Special Features, Meets Ansi/Eia/Tia/Taa;Ul Listed and Rohs/FCC Compliant Standards Met
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
849160000495 / 8491600004956 / 00849160000495
Weight per unit
0.4043 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.85 (Each)
Standard Packaging
$227.55 (Per 3)
Resources
Images
 
 
202010J - Large Image
 
202010J - Small Image
 
202010J - Small Image
 
202010J - Large Image
Attachments
 
 
202010J - Specification Sheet
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
Clear/Transparent
Dimensions and Weight
Size
0.275 in (Cable Dia.);0.040 in (Insulation Dia.)
Descriptions
Product Type
CAT6 Connector
Long Description
CAT6 Connector, Electrical Application, Clear/Transparent Color, CAT6 Connector Connector Type, Made in USA, 100 JR Package Quantity, 0.040 in (Insulation Dia.);0.275 in (Cable Dia.) Size, 50 Micron Gold Plated Contacts Special Features, Meets ANSI/EIA/TIA/TAA;UL Listed and RoHS/FCC Compliant Standards Met
Features
The Original EZ-RJ45 CAT6 Connector simplifies twisted pair terminations by allowing the wires to be inserted through the connector and out the front. This allows the technician to easily verify the proper wiring order. Electrical performance of the termination is optimized by pulling the connector down over the cable jacket and seating it tightly in the rear of the connector. By reducing the distance between the wire twists and contacts, performance is optimized!Crimp with one of the Platinum Tools EZ-RJ4
Short Description
CAT6 Connector, Clear, 100 JR
Special Features
50 Micron Gold Plated Contacts
Description
EX RJ45 CAT6 CONNECTORS
extra long description
PLATINUM 202010J 42 Crct Stked Neut
Additional Information
Connector Type
CAT6 Connector
package quantity
100 JR
Standards Met
UL Listed and RoHS/FCC Compliant;Meets ANSI/EIA/TIA/TAA
Made in USA
yes
Manufacturer Information
Brand
PLATINUM TOOLS INC
Manufacturers Part Number
202010J
GTIN
00849160000495
UPC
849160000495
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Connectors
Packaging
Weight per each
0.4043
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat