5121007 - 1-1/2" SCH80 45D PVC Elbow

PVC & Accessories

  • $14.62 (Each)
  • $14.62 (Each)

  • $292.50 (Per 20)

  • $1,462.49 (Per 100)
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
5121007
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121007
Description
1-1/2" SCH80 45D PVC Elbow
1-1/2 In. X 45-Degree Plain End Schedule 80 Standard Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700010147 / 00088700063457
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.62 (Each)
Carton
$292.50 (Per 20)
Resources
Images
 
 
5121007 - Large Image
 
5121007 - Small Image
Other Links
 
 
5121007 - Other
 
5121007 - Other
 
5121007 - Other
Attachments
 
 
5121007 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
1 1/2 UL80 45 BND STD R
Features
CANTEX 5121007 is a 1-1/2 in. x 45-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 45-Degree
Description
1-1/2" SCH80 45D PVC ELBOW
extra long description
CTX 5121007 1 1/2 UL80 45 BND STD R
Long Description
1-1/2 in. x 45-Degree Plain End Schedule 80 Standard Radius Elbow
Manufacturer Information
Manufacturers Part Number
5121007
Brand
PVC & Accessories
GTIN
00088700063457
UPC
088700010147
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
1-1/2 in.
Packaging
Weight per each
0.61
Carton
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat