5121060 - 3" SCH80 90D PVC Elbow

PVC & Accessories

  • $41.93 (Each)
  • $41.93 (Each)

  • $587.07 (Per 14)

  • $4,193.33 (Per 100)
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
5121060
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121060
Description
3" SCH80 90D PVC Elbow
90° Elbow, 3 In Trade Size, 20.375 In Length, 3.5 In Outside Diameter, 2.820 In Inside, 13 In Bend Radius, 90 ° Bend Angle, Gray, 0.300 In Wall Thickness, 4.6 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700063280 / 00088700567559
Weight per unit
4.6299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.93 (Each)
Carton
$587.07 (Per 14)
Resources
Images
 
 
5121060 - Large Image
 
5121060 - Large Image
 
5121060 - Small Image
Other Links
 
 
5121060 - Other
 
5121060 - Other
 
5121060 - Other
Attachments
 
 
5121060 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
20.375 in
Descriptions
Product Type
90° Elbow
Long Description
90° Elbow, 3 in Trade Size, 20.375 in Length, 3.5 in Outside Diameter, 2.820 in Inside, 13 in Bend Radius, 90 ° Bend Angle, Gray, 0.300 in Wall Thickness, 4.6 lb
Features
CANTEX 5121060 is a 3 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree.
Short Description
3 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow
Special Features
Plain End Connection;Schedule 80 Extra Heavy Wall Nonmetallic
extra long description
CTX 5121060 3 UL80 90 BND STD R
Description
3" SCH80 90D PVC ELBOW
Additional Information
outside diameter
3.5 in
Inside Diameter
2.820 in
Bend Radius
13 in
Bend Angle
90 °
Color/Finish
Gray
for use with
Ground/Buried
Standards Met
ETL Listed Conforms to UL 651 and NEMA TC-3
package quantity
14 CT
Made in USA
yes
Wall Thickness
0.300 in
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121060
GTIN
00088700567559
UPC
088700063280
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
3 in.
Packaging
Weight
4.6 lb
Weight per each
4.6299
Carton
14
Uses, Certifications, and Standards
Application
90°Change in Direction of a Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat