5133103 - 1" PVC Type C Condulet

PVC & Accessories

  • $7.75 (Each)
  • $7.75 (Each)

  • $77.52 (Per 10)

  • $775.17 (Per 100)
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
5133103
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133103
Description
1" PVC Type C Condulet
Conduit Body, 1 In Trade Size, Type C Conduit Form, 11.8 Cu.In Capacity, Gray, 6.563 In Length, 1.750 In Width, 2.000 In Height, 0.408 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700065031 / 00088700567603
Weight per unit
0.408 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.75 (Each)
Carton
$77.52 (Per 10)
Resources
Images
 
 
5133103 - Large Image
 
5133103 - Large Image
 
5133103 - Small Image
Other Links
 
 
5133103 - Other
 
5133103 - Other
 
5133103 - Other
Attachments
 
 
5133103 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
6.563 in
Width
1.750 in
Height
2.000 in
Descriptions
Features
CANTEX 5133103 is a 1 in. Conduit Body Type C which provides pull, splice, and tap access for conductors in a conduit system.
Product Type
Conduit Body
Long Description
Conduit Body, 1 in Trade Size, Type C Conduit Form, 11.8 cu.in Capacity, Gray, 6.563 in Length, 1.750 in Width, 2.000 in Height, 0.408 lb
Short Description
Conduit Body, Gray, PVC, 1 in, Type C, 11.8 cu.in
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
extra long description
CTX 5133103 1 UL ACCESS FTG C
Description
1" PVC TYPE C CONDULET
Additional Information
Conduit Form Type
Type C
for use with
Schedule 40 and 80 Conduit
includes
Lid;Gasket and Screw
Standards Met
Ul Listed
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133103
GTIN
00088700567603
UPC
088700065031
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Trade Size
Trade Size
1
Packaging
Weight
0.408 lb
Weight per each
0.408
Carton
10
Uses, Certifications, and Standards
Capacity
11.8 cu.in
Application
Conduit Body Used for Change of Direction of Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat