5133668 - 2" PVC Type LB Condulet

PVC & Accessories

  • $22.01 (Each)
  • $22.01 (Each)

  • $110.07 (Per 5)

  • $2,201.42 (Per 100)

Availability: In Stock Locally
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
5133668
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133668
Description
2" PVC Type LB Condulet
Conduit Body, 2 In Trade Size, 9.813 In Length, 3.125 In Width, 3.375 In Height, Gray, 1.7 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700065468 / 00088700567689
Weight per unit
1.698 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.01 (Each)
Carton
$110.07 (Per 5)
Resources
Images
 
 
5133668 - Large Image
 
5133668 - Small Image
 
5133668 - Large Image
Other Links
 
 
5133668 - Other
 
5133668 - Other
 
5133668 - Other
Attachments
 
 
5133668 - Specification Sheet
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
PVC
Dimensions and Weight
Length
9.813 in
Width
3.125 in
Height
3.375 in
Descriptions
Features
CANTEX 5133668 is a 2 in. Conduit Body Type LB which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction.
Product Type
Conduit Body
Long Description
Conduit Body, 2 in Trade Size, 9.813 in Length, 3.125 in Width, 3.375 in Height, Gray, 1.7 lb/EA
Short Description
Conduit Body, 2 in, Gray, PVC, Type T
Special Features
Includes Lid, Gasket and Screws
Description
2" PVC TYPE LB CONDULET
extra long description
CTX 5133668 2 UL-LB ACCESS FTG
Additional Information
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
Ul Listed
package quantity
5 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133668
GTIN
00088700567689
UPC
088700065468
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Trade Size
Trade Size
2
Packaging
Weight
1.7 lb/EA
Weight per each
1.698
Carton
5
Uses, Certifications, and Standards
Application
Conduit Body Used for Change of Direction of Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat