5133734 - 1-1/2" PVC Two-Hole Strap

PVC & Accessories

  • $0.98 (Each)
  • $0.98 (Each)

  • $97.74 (Per 100)

  • $195.48 (Per 200)
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
5133734
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133734
Description
1-1/2" PVC Two-Hole Strap
1-1/2 In. Conduit Clamp / Strap
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS Mark as Incorrect
Suggest a New Category
Classification
PVC Straps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700567986 / 00088700567986
Weight per unit
0.027 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.98 (Each)
Carton
$195.48 (Per 200)
Resources
Images
 
 
5133734 - Large Image
 
5133734 - Small Image
Other Links
 
 
5133734 - Other
 
5133734 - Other
 
5133734 - Other
Attachments
 
 
5133734 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1-1/2 in.
Height
2.125
Width
3.375
Length
3.375 in.
Descriptions
Description
1-1/2" PVC TWO-HOLE STRAP
Product Type
1 1/2 Ul Two Hole Strap
Features
CANTEX 5133734 is a 1-1/2 in. Conduit Clamp / Strap which is a U-shaped conduit support used to anchor conduit to interior or exterior surfaces
extra long description
CTX 5133734 1 1/2 UL TWO HOLE STRAP
Long Description
1-1/2 in. Conduit Clamp / Strap
Special Features
For use with Schedule 40 & 80 conduit
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133734
GTIN
00088700567986
UPC
088700567986
Taxonomies, Classifications, and Categories
Category Description
PVC STRAPS
Type
Conduit Clamp
Packaging
Weight per each
0.027
Carton
200
Uses, Certifications, and Standards
Application
Conduit Clamp
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat