5133749 - PVF

5133749 - 2-1/2" SCH40 30D PVC Elbow

PVC & Accessories

  • Special Order Item
  • $0.00 (Each)
  • $0.00 (Per 20)
  • $0.00 (Per 100)

Availablity: In Stock

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    5133749
    Manufacturer
    PVC & Accessories
    Manufacturer's Part Number
    5133749
    Description
    2-1/2" SCH40 30D PVC Elbow
    Slang Terms

    Suggest a New Term
    Similar Brands

    Category
    Unassigned
    Classification
    PVC Schedule 40 Elbows
    UNSPSC
    39131707 - Electrical conduit coupling
    UPC/GTIN
    088700518186 / 00088700518186
    Weight per unit
    9.491 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    Special Order Item
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 5133749

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

326 - 2" Plastic Bushing - Bridgeport Fittings
326

From Bridgeport Fittings,
2" Plastic Bushing

$82.80
Per 100
Item Details

LN200L - 2"""" Cond Locknut STL Ul - American Fittings Corp

From American Fittings Corp,
2"""" Cond Locknut STL Ul

$155.06
Per 100
Item Details

GRC50 - 1/2" #2 Ground Rod Clamp - Nsi Industries

From Nsi Industries,
1/2" #2 Ground Rod Clamp

$698.02
Per 100
Item Details



PVC12 - SCH 40 1/2" 10' PVC Conduit - PVC

From PVC,
SCH 40 1/2" 10' PVC Conduit

$104.19
Per 100 Feet
Item Details

Q120 - 1POLE 20A 120/240V QP ~ - Siemens Industry Inc

From Siemens Industry Inc,
1POLE 20A 120/240V QP ~

$13.41
Each
Item Details

Q115 - 1POLE 15A 120/240V ~ QP - Siemens Industry Inc

From Siemens Industry Inc,
1POLE 15A 120/240V ~ QP

$13.41
Each
Item Details