5133768 - 2" SCH40 45D PVC Elbow

PVC & Accessories

  • $7.56 (Each)
  • $7.56 (Each)

  • $75.56 (Per 10)

  • $755.65 (Per 100)

Availability: In Stock Locally
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
5133768
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133768
Description
2" SCH40 45D PVC Elbow
45° Elbow, 2 In Trade Size, 7.5 In Length, 9.5 In Bend Radius, 45 ° Bend Angle, Gray, 0.8330 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700153516 / 00088700568129
Weight per unit
0.833 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.56 (Each)
Carton
$75.56 (Per 10)
Resources
Images
 
 
5133768 - Large Image
 
5133768 - Large Image
 
5133768 - Small Image
Other Links
 
 
5133768 - Other
 
5133768 - Other
 
5133768 - Other
Attachments
 
 
5133768 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
7.5 in
Descriptions
Description
2" SCH40 45D PVC ELBOW
Product Type
45° Elbow
Long Description
45° Elbow, 2 in Trade Size, 7.5 in Length, 9.5 in Bend Radius, 45 ° Bend Angle, Gray, 0.8330 lb/EA
Features
CANTEX 5133768 is a 2 in. x 45-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 45-Degree.
Special Features
Plain-End Connections are Solvent Weld
Short Description
45° Elbow, 2 x 7.500 in, PVC, Gray
extra long description
CTX 5133768 2 UL40 45 BND STD R
Additional Information
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
package quantity
10 CT
Made in USA
yes
Bend Radius
9.5 in
Bend Angle
45 °
Color/Finish
Gray
for use with
Ground/Buried
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133768
GTIN
00088700568129
UPC
088700153516
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
2 in.
Packaging
Weight
0.8330 lb/EA
Weight per each
0.833
Carton
10
Uses, Certifications, and Standards
Application
The Direction of a Conduit Run by 45°;Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat