5133772 - 4" SCH40 45D PVC Elbow

PVC & Accessories

  • $40.73 (Each)
  • $40.73 (Each)

  • $814.69 (Per 20)

  • $4,073.45 (Per 100)

Availability: In Stock Locally
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
5133772
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133772
Description
4" SCH40 45D PVC Elbow
45° Elbow, 4 In Trade Size, 12.625 In Length, 3.961 In Inside, 16 In Bend Radius, 45 ° Bend Angle, Gray, 0.237 In Wall Thickness, 4.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700568730 / 00088700518315
Weight per unit
4.1999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.73 (Each)
Carton
$814.69 (Per 20)
Resources
Images
 
 
5133772 - Large Image
 
5133772 - Large Image
 
5133772 - Small Image
Other Links
 
 
5133772 - Other
 
5133772 - Other
 
5133772 - Other
Attachments
 
 
5133772 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
12.625 in
Descriptions
Product Type
45° Elbow
Long Description
45° Elbow, 4 in Trade Size, 12.625 in Length, 3.961 in Inside, 16 in Bend Radius, 45 ° Bend Angle, Gray, 0.237 in Wall Thickness, 4.2 lb/EA
Features
CANTEX 5133772 is a 4 in. x 45-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 45-Degree.
Short Description
45° Elbow, 4 x 12.625 in, PVC, Gray
Special Features
Plain-End Connections are Solvent Weld
extra long description
CTX 5133772 4 UL40 45 BND STD R
Additional Information
Inside Diameter
3.961 in
Bend Radius
16 in
Bend Angle
45 °
package quantity
20 CT
Made in USA
yes
Color/Finish
Gray
Wall Thickness
0.237 in
for use with
Ground/Buried
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133772
GTIN
00088700518315
UPC
088700568730
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
4 in
Packaging
Weight
4.2 lb/EA
Weight per each
4.1999
Carton
20
Uses, Certifications, and Standards
Application
The Direction of a Conduit Run by 45°;Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat