5133824 - 3/4" SCH40 90D PVC Elbow

PVC & Accessories

  • $1.90 (Each)
  • $1.90 (Each)

  • $66.62 (Per 35)

  • $190.34 (Per 100)

Availability: In Stock Locally
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
5133824
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133824
Description
3/4" SCH40 90D PVC Elbow
90° Elbow, 0.75 In Trade Size, 7.125 In Length, 1.05 In Outside Diameter, 0.780 In Inside, 4.5 In Bend Radius, 90 ° Bend Angle, Gray, 0.1800 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700153530 / 00088700568143
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.90 (Each)
Carton
$66.62 (Per 35)
Resources
Images
 
 
5133824 - Large Image
 
5133824 - Large Image
 
5133824 - Small Image
Other Links
 
 
5133824 - Other
 
5133824 - Other
 
5133824 - Other
Attachments
 
 
5133824 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
7.125 in
Descriptions
Special Features
Plain-End Connections are Solvent Weld
Product Type
90° Elbow
Long Description
90° Elbow, 0.75 in Trade Size, 7.125 in Length, 1.05 in Outside Diameter, 0.780 in Inside, 4.5 in Bend Radius, 90 ° Bend Angle, Gray, 0.1800 lb/EA
Features
CANTEX 5133824 is a 3/4 in. x 90-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree.
Short Description
90° Elbow, 0.75 x 7.125 in, PVC, Gray
extra long description
CTX 5133824 3/4 UL40 90 BND STD R
Additional Information
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
package quantity
35 CT
Made in USA
yes
Inside Diameter
0.780 in
Bend Radius
4.5 in
Bend Angle
90 °
Color/Finish
Gray
for use with
Ground/Buried
outside diameter
1.05 in
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133824
GTIN
00088700568143
UPC
088700153530
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
0.75 in
Packaging
Weight
0.1800 lb/EA
Weight per each
0.18
Carton
35
Uses, Certifications, and Standards
Application
The Direction of a Conduit Run by 45°;Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat