5140109 - 2-1/2" PVC Male Adapter

PVC & Accessories

  • $3.42 (Each)
  • $3.42 (Each)

  • $68.48 (Per 20)

  • $342.39 (Per 100)

Availability: In Stock Locally
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
5140109
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5140109
Description
2-1/2" PVC Male Adapter
Terminal Adapter, 2-1/2 In Trade Size, 3.313 In Outside Diameter, 2.875 In Height, Gray, Male Connection, 0.2800 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700062078 / 00088700567429
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.42 (Each)
Carton
$68.48 (Per 20)
Resources
Images
 
 
5140109 - Large Image
 
5140109 - Large Image
 
5140109 - Small Image
Other Links
 
 
5140109 - Other
 
5140109 - Other
 
5140109 - Other
Attachments
 
 
5140109 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
2.875 in
Length
2.875 in.
Descriptions
Description
2-1/2" PVC MALE ADAPTER
Product Type
Terminal Adapter
Long Description
Terminal Adapter, 2-1/2 in Trade Size, 3.313 in Outside Diameter, 2.875 in Height, Gray, Male Connection, 0.2800 lb/EA
Features
CANTEX 5140109 is a 2-1/2 in. Male Terminal Adapter which is a connector used to transition from a spigot end PVC conduit to a threaded metal or PVC plastic female bell end.
Short Description
Terminal Adapter, 2-1/2 in, Gray, PVC
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
extra long description
CTX 5140109 2 1/2 UL ADAPT M CT
Additional Information
outside diameter
3.313 in
Color/Finish
Gray
Connection Type
Male
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
package quantity
20 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5140109
GTIN
00088700567429
UPC
088700062078
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
0.2800 lb/EA
Weight per each
0.28
Carton
20
Uses, Certifications, and Standards
Application
Transition from a Spigot End PVC Conduit to a Threaded Metal or PVC Plastic Female Bell End
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat