5144036 - 2" 2PC PVC Expansion Coupling

PVC & Accessories

  • $48.89 (Each)
  • $48.89 (Each)

  • $1,222.26 (Per 25)

  • $4,889.05 (Per 100)
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
5144036
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5144036
Description
2" 2PC PVC Expansion Coupling
Expansion Coupling, 2 In Trade Size, 9.250 In Length, 2.375 In Width, Gray
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700016132 / 00088700547773
Weight per unit
1.998 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.89 (Each)
Carton
$1,222.26 (Per 25)
Resources
Images
 
 
5144036 - Large Image
 
5144036 - Large Image
 
5144036 - Small Image
Other Links
 
 
5144036 - Other
 
5144036 - Other
 
5144036 - Other
Attachments
 
 
5144036 - Specification Sheet
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
PVC
Dimensions and Weight
Length
9.250 in
Width
2.375 in
Descriptions
Product Type
Expansion Coupling
Long Description
Expansion Coupling, 2 in Trade Size, 9.250 in Length, 2.375 in Width, Gray
Features
CANTEX 5144036 is a 2 in. Two Piece Expansion Coupling designed to compensate for length changes due to temperature variations in exposed conduit runs.
Short Description
Two Piece Expansion Coupling, 2 in
Special Features
Two-Piece Construction with a 8 Inch Maximum Expansion;Internal O-Ring Prevents Leakage
Description
2" 2PC PVC EXPANSION COUPLING
extra long description
CTX 5144036 2 UL EXP CPLG TWO PIECE
Additional Information
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
Ul Listed
package quantity
25 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
5144036
Brand
PVC & Accessories
GTIN
00088700547773
UPC
088700016132
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
2 in
Packaging
Weight per each
1.998
Carton
25
Uses, Certifications, and Standards
Application
Compensate for Length Changes Due to Temperature Variations in Exposed Conduit Runs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat