5233847 - 2-1/2" SCH40 90D 24"R PVC Elbow Bell End

PVC & Accessories

  • $27.58 (Each)
  • $27.58 (Each)
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
5233847
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233847
Description
2-1/2" SCH40 90D 24"R PVC Elbow Bell End
2-1/2 In. X 90-Degree X 24 In. Radius Bell End Schedule 40 Special Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700022249 / 00088700015449
Weight per unit
7.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.58 (Each)
Resources
Images
 
 
5233847 - Large Image
 
5233847 - Small Image
Other Links
 
 
5233847 - Other
 
5233847 - Other
 
5233847 - Other
Attachments
 
 
5233847 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Description
2-1/2" SCH40 90D 24"R PVC ELBOW BELL END
Long Description
2-1/2 in. x 90-Degree x 24 in. Radius Bell End Schedule 40 Special Radius Elbow
Features
CANTEX 5233847 is a 2-1/2 in. x 90-Degree x 24 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
Product Type
2 1/2 UL40 90 BND 24"RB
extra long description
CTX 5233847 2 1/2 UL40 90 BND 24"RB
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233847
GTIN
00088700015449
UPC
088700022249
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
2-1/2 in.
Packaging
Weight per each
7.15