6141632 - 4" PVC Coupling

PVC & Accessories

  • $6.13 (Each)
  • $6.13 (Each)

  • $122.51 (Per 20)

  • $612.56 (Per 100)

Availability: In Stock Locally
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
6141632
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6141632
Description
4" PVC Coupling
Coupling, 4 In Trade Size, 5 In Outside Diameter, 3.5 In Inside, 4.188 In Length, Gray, 0.9000 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700568662 / 00088700547360
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.13 (Each)
Carton
$122.51 (Per 20)
Resources
Images
 
 
6141632 - Large Image
 
6141632 - Large Image
 
6141632 - Small Image
Other Links
 
 
6141632 - Other
 
6141632 - Other
 
6141632 - Other
Attachments
 
 
6141632 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
4.188 in
Descriptions
Description
4" PVC COUPLING
Product Type
Coupling
Long Description
Coupling, 4 in Trade Size, 5 in Outside Diameter, 3.5 in Inside, 4.188 in Length, Gray, 0.9000 lb/EA
Features
CANTEX 6141632 is a 4 in. Schedule 40 Standard Center Stop Coupling used to join lengths of conduit pipe together with two solvent weld socket ends.
Short Description
Coupling, 4 in, Gray, PVC
Special Features
Molded with Center Stop;Sunlight Resistant
extra long description
CTX 6141632 4 UL CPLG CC
Additional Information
outside diameter
5 in
Inside Diameter
3.5 in
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
package quantity
20 CT
Made in USA
yes
Schedule
schedule 40
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
6141632
GTIN
00088700547360
UPC
088700568662
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Schedule 40 Standard Center Stop Coupling
Trade Size
Trade Size
4 in
Packaging
Weight
0.9000 lb/EA
Weight per each
0.9
Carton
20
Uses, Certifications, and Standards
Application
Join Lengths of Conduit Pipe Together with two Solvent Weld Socket End
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat