T114 - 1-1/4" PVC Type T Condulet

PVC & Accessories

  • $12.65 (Each)
  • $12.65 (Each)

  • $126.51 (Per 10)

  • $1,265.08 (Per 100)

Availability: In Stock Locally
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
T114
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133566
Description
1-1/4" PVC Type T Condulet
1-1/4 In. Conduit Body Type T
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700066045 / 00088700567863
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.65 (Each)
Carton
$12.65 (Each)
Standard Packaging
$126.51 (Per 10)
Resources
Images
 
 
T114 - Large Image
 
T114 - Small Image
Other Links
 
 
T114 - Other
 
T114 - Other
 
T114 - Other
Attachments
 
 
T114 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
2.5 in.
Length
8.188 in.
Descriptions
Description
1-1/4" PVC TYPE T CONDULET
Features
CANTEX 5133566 is a 1-1/4 in. Conduit Body Type T which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
Product Type
1 1/4 Ul Access FTG T
extra long description
CTX 5133566 1 1/4 UL ACCESS FTG T
Long Description
1-1/4 in. Conduit Body Type T
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133566
GTIN
00088700567863
UPC
088700066045
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Trade Size
Trade Size
1 1/4
Packaging
Weight per each
1
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat